Shop All Drawer Slides
Kasaware
20" Side Mount Drawer Slides, 1 pair
Mfr # KFSEN20Y-A-2
Zoro # G303802315
product price: $9.35
/ea
$9.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish White
- Material Steel
- Height 1-7/16"
Product Information
- Brand Kasaware
- MFR # KFSEN20Y-A-2
- Zoro # G303802315
- UPC # 843512067594
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 1-7/16" |
Details
Finish | White |
Material | Steel |
Description
• Screws and installation instructions included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAG-MATE Rectangular Fixture Magnet, 58 lb. Pull (LC2362)
- CODEL DOORS 28" x 80" Primed Plantation Louver Interior Shaker Slab Door (2468pri8730)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, FKM (40MPSFY-150)
- ELEMENTS BY HARDWARE RESOURCES 160 mm Center-to-Center Matte Black Square Thatcher Cabinet Bar Pull (859-160MB)
- KASAWARE 22"Heavy Duty Ball Bearing Drawer Slides, 1 pair (KFSBN22Z-A-2)
- KASAWARE Side Mount Drawer Slide Rear Mounting Brackets (KFSENRB-A-2)
- KASAWARE 18" Side Mount Drawer Slides, 1 pair (KFSEN18Y-A-2)
- KASAWARE 22" Side Mount Drawer Slides, 1 pair (KFSEN22Y-A-2)
- KASAWARE 22"Heavy Duty Soft-close Ball Bearing Drawer Slides, 1 pair (KFSBS22Z-A-2)
- KASAWARE Soft-close Ball Bearing Slide Rear Mounting Bracket Pack (KFSBSRB-A-2)
- GLIDERITE HARDWARE Face Frame Rear-Mounting Socket Brackets - SK-35 (SK-35-1)
- Kasaware Drawer Slides