Shop All Drawer Slides
Kasaware
18"Heavy Duty Ball Bearing Drawer Slides, 1 pair
Mfr # KFSBN18Z-A-2
Zoro # G303802261
product price: $18.66
/ea
$18.66
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Material Steel
- Height 45 mm
Product Information
- Brand Kasaware
- MFR # KFSBN18Z-A-2
- Zoro # G303802261
- UPC # 843512067501
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Screws and installation instructions included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Coat Hook (542)
- ARROW Cylindrical Lock, RK11-BD-03-LC (RK11-BD-03-LC)
- BRASS ACCENTS Colonial Revival Pull, 8-1/2" (C02-P5710-609)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Track Stop Pair, Satin Nickel (BARN-STOP2 15)
- KASAWARE 20" Side Mount Drawer Slides, 1 pair (KFSEN20Y-A-2)
- KASAWARE Soft-close Ball Bearing Slide Rear Mounting Bracket Pack (KFSBSRB-A-2)
- KASAWARE 22"Heavy Duty Soft-close Ball Bearing Drawer Slides, 1 pair (KFSBS22Z-A-2)
- KASAWARE 22"Heavy Duty Ball Bearing Drawer Slides, 1 pair (KFSBN22Z-A-2)
- KASAWARE Side Mount Drawer Slide Rear Mounting Brackets (KFSENRB-A-2)
- KASAWARE 22" Side Mount Drawer Slides, 1 pair (KFSEN22Y-A-2)
- FLEXCART Drawer Slide, Full Extension (FC-HDDS)
- Kasaware Drawer Slides