Shop All Bottles & Jars
Kartell
Rectangular Bottle, Graduated, 500mL, PK6
Mfr # 226295-0500
Zoro # G7548791
original price:
$36.03
12% off
new price: $31.45
/pk 6, $5.24/ea
$31.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 500 mL
- Labware Capacity - English 16 oz
- Capacity 500mL/16 oz.
- Height 138mm
- Mouth Wide
Product Information
- Brand Kartell
- MFR # 226295-0500
- Zoro # G7548791
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 138mm |
Width | 80mm |
Depth | 70mm |
Labware Height - Metric | 138 mm |
Screw Closure Size | 45mm |
Labware Depth - Metric | 70 mm |
Labware Height - English | 5.4 in |
Labware Width - Metric | 80 mm |
Overall Height - Metric | 138 mm |
Neck Inside Diameter - Metric | 45 mm |
Mouth Size | Wide |
Overall Depth - Metric | 70 mm |
Overall Width - Metric | 80 mm |
Description
Bottle, Body Color Clear, Body Material HDPE, Bottle Type Sampling, Capacity - Metric 500 mL, Capacity - English 16.9 fl oz, Overall Height - Metric 138 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WHEATON Pipetter Tips, Macro Tip, 10mL, PK100 (851358)
- DYNALON Connector, PP, Transparent, PK100 (227955)
- CORNING PYREX 1000 mL Low Form Griffin Beaker, D (1000-1L)
- CHEMGLASS Stopper, PK12 (CG-3022-98)
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- KARTELL Rectangular Bottles, 70mm H, Natural, PK10 (226295-0100)
- GLOBE SCIENTIFIC Bottle, 245 mm H, Natural, 118 mm Dia (7022000)
- DYNALON Wide Mouth Jar, 1200 mL, Plastic, PK5 (421185)
- SP SCIENCEWARE Bottle, Dispensing, 60mL, PK12 (F11637-0002)
- QORPAK Bottle, 16 oz, PK12 (GLC-01196)
- QORPAK Phenolic Bottle Cap, 70mm Neck, PK12 (CAP-00315G)
- Kartell Bottles & Jars