Shop All Wheelchair Accessories
Karman Healthcare
Karman Healthcare S-Ergo305Q16SS Ergonomic Wheelchair-Pearl Silver
Mfr # S-Ergo305Q16SS
Zoro # G804137732
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Karman Healthcare
- MFR # S-Ergo305Q16SS
- Zoro # G804137732
- Country of Origin Thailand
- Category Wheelchair Accessories
Description
The Ergonomic series provides the perfect shape to fit the human body to relieve pressure, increase stabilization, weight distribution and lower the risk of pressure sores and scoliosis, Desk-length flip-back adjustable height armrests, Quick release wheels remove with the push of the button and snap on just as easily for convenient storage and travel High strength, weighs only 29 lbs. (w/o footrests)Anti-Bacterial Upholstery, Folding backrest Inward/Outward swingaway footrests for easy operation"Tube-in Center" foot-plate, assures better side leg supportEasy Release lever for footrests, Height adjustble Axle (seat to floor height), Curved like an s shaped seating frame providing anti slippage support and compfort unmatched and also the upholstery is equipped with AEGIS anti bacteria technology with stain resistance material.Dimensions: Length: 39 Height: 36 Width:2:216
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDLINE Fabric Bandages, Flex Fabric, 1"x3", 100/BX, PK100 (MIINON25660)
- KEMP USA BZK Antiseptic Towelettes, PK 1000 (11-005)
- MOTRIN IB Ibuprofen Tablets, Two-Pack, PK50 (48152)
- MEGAMOVER Portable Patient Transport Unit, 36 in. L (73254)
- KARMAN HEALTHCARE Karman Healthcare SB99-48 Seat Belt Auto Style With Push Button To Release and Easy To Adjust (SB99-48)
- KARMAN HEALTHCARE Karman Healthcare BKR-EXT-115-16 16 in. Backrest Extension Detachable and Height Adjustable with Clamp .88 in. (BKR-EXT-115-16)
- KARMAN HEALTHCARE Karman Healthcare CU-Ergo-16-Back Cu-Ergo 16 in. Memory Foam Back Cushion (CU-Ergo-16-Back)
- KARMAN HEALTHCARE Karman Healthcare AP23B Desk Length Armpad In Black Color With Cushion (AP23B)
- KARMAN HEALTHCARE Karman Healthcare CU-Ergo-20 Cu-Ergo 20 in. Memory Foam Seat Cushion (CU-Ergo-20)
- KARMAN HEALTHCARE Karman Healthcare CU-Ergo-18-Back Cu-Ergo 18 in. Memory Foam Back Cushion (CU-Ergo-18-Back)
- PROHEAL Foam Seat and Wheelchair Cushion 20" x 20" x 3" (PH-71009)
- Karman Healthcare Wheelchair Accessories