Shop All Automotive Roof Racks
Kargo Master
KARGOMASTER 40824 Utility Econo Roof Rack
Mfr # K47-40824
Zoro # G503685763
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kargo Master
- MFR # K47-40824
- Zoro # G503685763
- UPC # 815578020738
- Country of Origin China
- Category Automotive Roof Racks
Description
Features
- From across town to across the state this low profile van rack allows you access everywhere without a worry.
- Each Model Fits Full Sized Ford, GM And Pre-Sprinter Vans
- Wide Mount Coated Feet Clamp Securely To Rain Gutter And Protect Paint
- Zinc Epoxy Primed For Superior Rust Resistance
- Upright Specialty Designed To Accept Cargo Buckle Retractable Strap
- Low Profile Uprights Enable Access To Low Clearance Parking Facilities
- No Drilling Or Cutting Required
- Mounting Type - Rain Gutter
- Finish - Powder Coated
- Color - White
- Material - Steel
- Its fits for various makes and model
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AU-VE-CO PRODUCTS SPECIALTY RIVET ALL ALUMINUM BLACK GM (AV20741)
- MCGARD WHEEL LOCK SET 12X1.25 NUT CONE (24154)
- SKF Shaft Seal, 2 x 2-39/64 x 5/16", CRW1, Nitrile (19760)
- MOTORCRAFT Kit-Shock Absorber, Ashv1003 (ASHV1003)
- KARGO MASTER Pro Ii Series Ladder Rack Side Rail (K47-79000)
- ANDERSEN MANUFACTURING Andersen Mfg 3385 No Sway Weight Distribution Hitch; 4 In. Drop And Rise; 2.31 In. Ball; 14K; 8 In. Frame. (3385)
- AMERICAN POWER PULL Puller Rope .75Ton 10:1 (18400)
- BUYERS PRODUCTS Buyers Aluminum Upper Tarp Arm - 3011869 (3011869)
- US CARGO CONTROL 66" x 50" Short Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-665066-BLK)
- US CARGO CONTROL 82" x 50" Long Bed Truck Cargo Net with Cam Buckles & S-Hooks (CN-825066-BLK)
- AMERICAN POWER PULL Puller Strap1Ton 18:1Lev (18700)
- Kargo Master Automotive Roof Racks