Shop All Hand and Finger Guards
Karewear
Finger Guards, Split Leather, L, PK10
Mfr # TX 7009 PK L
Zoro # G4746971
product price: $15.19
/pk 10, $1.52/ea
$15.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Split Leather
- Color Beige
- Size L
- Length 3 7/8 in
- Tip Style Closed
Product Information
- Brand Karewear
- MFR # TX 7009 PK L
- Zoro # G4746971
- Country of Origin United States
- Category Hand and Finger Guards
Dimensions
Size | L |
Length | 3 7/8 in |
Details
Material | Split Leather |
Item | Finger Guard |
Color | Beige |
Tip Style | Closed |
Coverage | Fingers |
Brand and Series | KAREWEAR |
Description
Finger Guard, Color Beige, Length 3 7/8 in, Material Split Leather, Size L, Brand and Series KAREWEAR, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-10)
- BRADY AC Adapter for use with BMP21 Models (M-AC-110937)
- ERB SAFETY Safety Vest, Womens Fit, Tricot, Non ANSI, S721, Hi-Viz Pink, 2XL (61913)
- FALLTECH Shock Absorbing Lanyard, 6 ft., Blue (8241)
- KAREWEAR Finger Guards, Grain Leather, S, PK10 (TX 7008 PK S)
- KAREWEAR Finger Guards, Split Leather, M, PK10 (TX 7009 PK M)
- KAREWEAR Finger Guards, Grain Leather, L, PK10 (TX 7008 PK L)
- KAREWEAR Finger Guards, Split Leather, S, PK10 (TX 7009 PK S)
- KAREWEAR Finger Guards, Grain Leather, M, PK10 (TX 7008 PK M)
- ACE Compression Hand Support, L/XL, PK12 (203062)
- BERTECH White, Large, 1440 PK (FC-G-L)
- Karewear Hand and Finger Guards