Shop All Hand and Finger Guards
Karewear
Finger Guards, Grain Leather, M, PK10
Mfr # TX 7008 PK M
Zoro # G4746673
original price:
$21.39
7% off
new price: $19.85
/pk 10, $1.99/ea
$19.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Grain Leather
- Color Beige
- Size M
- Length 3 1/2 in
- Tip Style Closed
Product Information
- Brand Karewear
- MFR # TX 7008 PK M
- Zoro # G4746673
- Country of Origin United States
- Category Hand and Finger Guards
Dimensions
Size | M |
Length | 3 1/2 in |
Details
Material | Grain Leather |
Item | Finger Guard |
Color | Beige |
Tip Style | Closed |
Coverage | Fingers |
Brand and Series | KAREWEAR |
Description
Finger Guard, Color Beige, Length 3 1/2 in, Material Grain Leather, Size M, Brand and Series KAREWEAR, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINER Welding Waist Apron, Leather, 18 x 24 In (12161)
- BRADY Label, 1/2 in W, White (M6-5-422)
- BDG Seamless Knit Green/Black Fr Yarn, TPR with Black Bi Polymer, Size XL (10) (99-1-9677-10)
- NMC Danger Flammable Materials Sign, D39R (D39R)
- KAREWEAR Finger Guards, Split Leather, L, PK10 (TX 7009 PK L)
- KAREWEAR Finger Guards, Split Leather, S, PK10 (TX 7009 PK S)
- KAREWEAR Finger Guards, Split Leather, M, PK10 (TX 7009 PK M)
- KAREWEAR Finger Guards, Grain Leather, L, PK10 (TX 7008 PK L)
- KAREWEAR Finger Guards, Grain Leather, S, PK10 (TX 7008 PK S)
- LEE Gel Fingertip Grips, Size 3, Assorted, PK10 (61030)
- BERTECH Static Dissipative Latex Conductive Finger Cots, Powder-Free, Medium, Black, 720PK (ESDFC-B-5M)
- Karewear Gloves & Hand Protection