Shop All Flame Resistant Sleeves
Karewear
Bib Apron, Denim, 30"L, 24"W
Mfr # 500D
Zoro # G4231001
product price: $28.19
/ea
$28.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color Blue
- Material Denim
- Sleeve Length 36 in
- Features One Chest Pen/Pencil Pocket, Two Waist Pockets
Product Information
- Brand Karewear
- MFR # 500D
- Zoro # G4231001
- Country of Origin United States
- Category Flame Resistant Sleeves
Dimensions
Size | Universal |
Sleeve Length | 36 in |
Width | 24 in |
Details
Item | Bib Apron |
Color | Blue |
Material | Denim |
Features | One Chest Pen/Pencil Pocket, Two Waist Pockets |
Closure Type | Ties |
Fabric Weight | 10 oz |
Number of Pockets | 3 |
Seam Style | Serged Edge |
Number of Outside Pockets | 3 |
Application | All Industrial and Machinery Trades |
Shop By | Closeouts |
Apron Type | Bib Apron |
Waist Closure | Ties |
Description
Bib Apron, Material Denim, Waist Closure Ties, Fabric Weight 10 oz, Apron Type Bib Apron, Number of Outside Pockets 3, Color Blue, Length 36 in, Width 24 in, Size Universal, Application All Industrial and Machinery Trades, Features One Chest Pen/Pencil Pocket, Two Waist Pockets, Seam Style Serged Edge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOWEAR BY ERGODYNE Hi Vis Safety Vest, Lime, 2XL/3XL (8251HDZBK)
- LYLE Car Pool Parking Sign, 18" x 12, T1-1314-DG_12x18 (T1-1314-DG_12x18)
- 212 PERFORMANCE Heat and Liquid Resistant Protective Gloves in Blue and Black, 3XL (7015400)
- HONEYWELL MILLER Self Retracting Lifeline, 8 ft., Yellow (8327/8FTYL)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (728AR)
- KAREWEAR Aluminized Sleeves, 18"L (718AR)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (722AR)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (726AR)
- KAREWEAR Bib Apron, Black, Nylon (88-APR)
- KAREWEAR Aluminized Bib Apron, Aluminized Rayon (726MBAR)
- LINCOLN ELECTRIC Flame-Resistant Sleeve, Black, 20 in. L (KH813)
- Karewear Flame Resistant Sleeves