Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Rayon, XL
Mfr # 706ARXL
Zoro # G4643091
product price: $187.99
/ea
Free Shipping & Returns
$187.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 30 in
- Material Rayon
- Closure Type Snaps
- Fabric Weight 20 oz
- Minimum Chest Size 48 in
Product Information
- Brand Karewear
- MFR # 706ARXL
- Zoro # G4643091
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | XL |
Length | 30 in |
Minimum Chest Size | 48 in |
Maximum Chest Size | 50 in |
Details
Item | Aluminized Jacket |
Material | Rayon |
Closure Type | Snaps |
Fabric Weight | 20 oz |
Garment Type | Jacket |
Description
Closure Type Snaps, Fabric Weight 20 oz, Garment Type Jacket, Length 30 in, Maximum Chest Size 50 in, Minimum Chest Size 48 in, Size XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REEBOK Athletic Shoes, Steel Toe, Navy, 8W, PR (RB1975)
- KLEENGUARD Impact Resistant Safety Goggles, Clear Anti-Fog, Scratch-Resistant Lens, V80 MRXV Series (16679)
- REFRIGIWEAR Mitt Insulated Large, PR (0317RGLDLAR)
- MUCK BOOT CO Women's Arctic Sport II Mid Boot (AS2M901 M 080)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (706ACKCNL)
- KAREWEAR Aluminized Jacket, Kevlar, XL (714ACKCNXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (706ACKCN2XL)
- KAREWEAR Aluminized Jacket, Rayon, 3XL (714AR3XL)
- KAREWEAR Aluminized Jacket, Rayon, L (706ARCNL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, XLT (101618-410 XL TLL)
- Karewear Workwear and Protective Clothing