Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Carbon Kevlar, L
Mfr # 714ACKL
Zoro # G4641147
Free Shipping & Returns
$437.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 in
- Material Carbon Kevlar(R)
- Fabric Weight 19 oz
- Lining Material Kevlar(R)
- Minimum Chest Size 44 in
Product Information
- Brand Karewear
- MFR # 714ACKL
- Zoro # G4641147
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | L |
Length | 50 in |
Minimum Chest Size | 44 in |
Maximum Chest Size | 46 in |
Details
Item | Aluminized Jacket |
Material | Carbon Kevlar(R) |
Fabric Weight | 19 oz |
Lining Material | Kevlar(R) |
Garment Type | Coat |
Description
Fabric Weight 19 oz, Garment Type Coat, Length 50 in, Kevlar(R), Maximum Chest Size 46 in, Minimum Chest Size 44 in, Size L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A3 Cut Level, Nitrile, XL, 1 PR (N96780XL)
- MCR SAFETY Safety Works Tomahawk Safety Glasses Clear Lens Black Frame 1 pc (SWTK110)
- MCR SAFETY MCR Safety 3211XL Leather Drivers Gloves, Unlined Select Grain Cow Leather, X-Large (3211XL)
- TIMBERLAND PRO Athletic Shoe, W, 11, Gray, PR (TB1A1GT9065)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 3XL (714ACK3XL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (714ACK2XL)
- KAREWEAR Aluminized Jacket, Rayon, XL (706ARXL)
- KAREWEAR Aluminized Jacket, Kevlar, XL (714ACKCNXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 2XL (706ACKCN2XL)
- KAREWEAR Aluminized Jacket, Rayon, 2XL (714ARCN2XL)
- Karewear Workwear and Protective Clothing