Shop All Flame Resistant & Arc Flash Jackets & Coats
Karewear
Aluminized Jacket, Carbon Kevlar, 2XL
Mfr # 706ACKCN2XL
Zoro # G4640614
product price: $331.99
/ea
Free Shipping & Returns
$331.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Length 30 in
- Material Carbon Kevlar(R)
- Fabric Weight 19 oz
- Lining Material Kevlar(R)
Product Information
- Brand Karewear
- MFR # 706ACKCN2XL
- Zoro # G4640614
- Country of Origin United States
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Length | 30 in |
Minimum Chest Size | 50 in |
Maximum Chest Size | 52 in |
Details
Item | Aluminized Jacket |
Material | Carbon Kevlar(R) |
Fabric Weight | 19 oz |
Lining Material | Kevlar(R) |
Garment Type | Jacket |
Description
Fabric Weight 19 oz, Garment Type Jacket, Length 30 in, Kevlar(R), Maximum Chest Size 52 in, Minimum Chest Size 50 in, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Collared Disposable Coverall, 25 PK, White, SMS, Zipper (PB125SWH2X002500)
- OAKLEY Safety Glasses, Black Plutonite Lens, Anti-Scratch (OO9096-I060)
- ERB SAFETY Safety Vest, WovenOxford, HiViz, Orange, 4XL (61724)
- VIKING Viking Caulked FOpen RoadesterBoot (VW56-9)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (706ACKCNL)
- KAREWEAR Aluminized Jacket, Rayon, 3XL (714AR3XL)
- KAREWEAR Aluminized Jacket, Rayon, XL (706ARXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, L (714ACKL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, XL (714ACKXL)
- KAREWEAR Aluminized Jacket, Carbon Kevlar, 4XL (714ACK4XL)
- CARHARTT Carhartt Flame Resistant Duck Coat, Navy, 100% Cotton, LT (101618-410 L TLL)
- Karewear Arc Flash and Flame Resistant Clothing