Shop All Wet Dry Vacuums
Karcher
WD Shop Vacuum, 35mm Hose Dia., Standard 76 cfm
Mfr # WD 5P
Zoro # G0582141
product price: $199.99
/ea
Free Shipping & Returns
$199.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 76 cfm
- Amps 15
- Filter Type Standard
- Hose Dia. 35mm
- Hose Length 2.2m
Product Information
- Brand Karcher
- MFR # WD 5P
- Zoro # G0582141
- UPC # 886622013815
- Country of Origin Romania
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 35mm |
Hose Length | 2.2m |
Tank Size | 6 3/5 gal |
Vacuum Hose Dia. | 1 3/8 in |
Power Cord Length | 16 ft |
Width | 15 in |
Height | 25 5/8 in |
Length | 16 1/2 in |
Vacuum Hose Length | 7 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 76 cfm, Static Pressure 194 in, Sound Level 73 dB, Tank Material Nylon, Tank Size 6 3/5 gal, Tank Dry Capacity 4 1/4 gal, Tank Wet Capacity 4 1/4 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 1, Peak Horsepower 2 1/2 hp, Power 1,800 W, Current 10 A, Voltage 120 V, Height 25 5/8 in, Length 16 1/2 in, Width 15 in, Vacuum Hose Dia. 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIG D Global Industrial„¢ Non-Para Toilet Bowl Rim Hanger - Evergreen 12 Hangers/Case (661GG)
- TOUGH GUY 16 in Sweep Face Broom Head, Soft, Natural, Black (4KNA2)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- CARLISLE FOODSERVICE Solid Rubber Squeegee, 20in, Yellow, PK6 (3656704)
- NILFISK Industrial Critical Area Vacuum, 1 1/4 in Hose Dia., ULPA 80 cfm (01790150)
- VACMASTER 12 gal. Wet/Dry Vac (VOC1210PF)
- HUSQVARNA 5SY4 Slurry Vacuum, 1-1/2" Hose Dia., Standard 118 cfm (W70P)
- RIDGID 9 Gal. 4.25-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories (HD09001)
- EXAIR Chip Trapper System, 30 gal., 1-1/2" Hose Dia., Reusable 19 scfm (6198-30)
- GUARDAIR Drum Vacuum, Cartridge Filter 73 cfm (MV2000)
- PULLMAN-HOLT Shop Vacuum, Dry Pickup, 1300W, Width: 15 in (45 DRY)
- Karcher Wet Dry Vacuums