Shop All Wet Dry Vacuums
Karcher
WD Shop Vacuum, 35mm Hose Dia., Standard 76 cfm
Mfr # WD 4
Zoro # G0582150
product price: $192.99
/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 76 cfm
- Amps 15
- Filter Type Standard
- Hose Dia. 35mm
- Hose Length 2.2m
Product Information
- Brand Karcher
- MFR # WD 4
- Zoro # G0582150
- UPC # 886622013792
- Country of Origin Romania
- Category Wet Dry Vacuums
Dimensions
Hose Dia. | 35mm |
Hose Length | 2.2m |
Tank Size | 5 3/10 gal |
Vacuum Hose Dia. | 1 3/8 in |
Power Cord Length | 16 ft |
Height | 20 3/4 in |
Length | 15 1/8 in |
Width | 15 3/8 in |
Vacuum Hose Length | 7 ft |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 78 cfm, Static Pressure 198 in, Sound Level 74 dB, Tank Material Nylon, Tank Size 5 3/10 gal, Tank Dry Capacity 3 1/2 gal, Tank Wet Capacity 3 1/2 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 1, Peak Horsepower 2 1/2 hp, Power 1,800 W, Current 9 A, Voltage 120 V, Height 20 3/4 in, Length 15 1/8 in, Width 15 3/8 in, Vacuum Hose Dia. 1 3/8 in
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A E S INDUSTRIES AUTO CLEANING BRUSH (AD544)
- MORCON PAPER Morsoft, Jumbo, Continuous Sheets, White, 12 PK (MOR 129X)
- SIMPLEHUMAN 132 gal Open Can, Brushed, Stainless Steel (CW1467)
- ETTORE Replacement Collar Small (1908)
- SHOP-VAC Shop Vacuum, 12 gal, Plastic, 105 cfm (9627106)
- TORNADO Shop Vacuum, 2" Hose Dia., Standard 243 cfm (98698)
- FEIN WET/DRY VAC TURBO I 5.8G (92035236090)
- NILFISK Industrial Shop Vacuum, 1-1/4" Hose Dia., HEPA 3600 l/min (107419096)
- MILWAUKEE TOOL M18 FUEL 6 Gallon Wet/Dry Shop Vacuum (Tool Only) (0910-20)
- RIDGID Wet/Dry Vacuum, 16 gal., Stainless Steel, 2-1/2" Hose Dia., 187 cfm (1610RV)
- RIDGID 9 Gal. 4.25-Peak HP NXT Wet/Dry Shop Vacuum with Filter, Hose and Accessories (HD09001)
- Karcher Wet Dry Vacuums