Shop All Vacuum Accessories
Karcher
Vacuum Hose Adaptor, 3-61/64" L
Mfr # Power Tool Adaptor
Zoro # G0582309
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Attachment Dia. 1-3/8"
- Material Plastic, Rubber
- Length 5 in
- Width 2 in
- For Hose Diameter 2 in
Product Information
- Brand Karcher
- MFR # Power Tool Adaptor
- Zoro # G0582309
- UPC # 036339233697
- Country of Origin United States
- Category Vacuum Accessories
Dimensions
Attachment Dia. | 1-3/8" |
Length | 5 in |
Width | 2 in |
For Hose Diameter | 2 in |
Depth | 5 in |
Diameter | 2 in |
Details
Material | Plastic, Rubber |
Fits Vacuum Brand | Guardair |
For Vacuum Type | Canister Vacuum |
For Use With | Karcher 35mm OD Vacuums |
Item | Pick Up Tools |
Includes | Vacuum Hose Adaptor |
Fits Vacuum Models | NT 25/1, NT 45/1 |
Attachment Product Grouping | Pick Up Tools |
Description
Pick Up Tools, For Hose Diameter 2 in, Material Plastic, Rubber, Length 5 in, Width 2 in, Depth 5 in, Diameter 2 in, For Vacuum Type Canister Vacuum, Fits Vacuum Brand Guardair, Fits Vacuum Models NT 25/1, NT 45/1, Includes Vacuum Hose Adaptor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL Recycling Bin, Rectangular, 23 gal Capacity, 11 in W, 22 in D, Recycle Symbol, Plastic, Blue (FG354007BLUE)
- GEORGIA-PACIFIC SofPull, Center Pull, 2 Ply, 1000 Sheets, White, 6 PK (19510)
- MACFAUCETS Commercial Toilet Tissue Holder In Satin Gold, TH-2 (TH-2 SG)
- DEWALT Shop Vacuum, 15 1/8 in H, 19 1/8 in L (DXV04A)
- TENNANT Caster Kit, Fits Tennant (KTRI05834)
- NOBLES Upright Cordless Vacuum, 3.5A, HEPA Filter (1236915)
- PROTEAM Static Dissipating Hose, 1-1/2", 78" (103172)
- NILFISK Vacuum Accessory, 1-1/2 in., PK2 (107400032)
- DELFIN INDUSTRIAL Hose, 10, Black Helix conduc, 50mm(2") (FH0031.50.10)
- GORDON BRUSH 0.006" PEEK Bristle, Polypropylene Body, Acid-Resistant Vacuum Brush (901744PK)
- SANITAIRE Vacuum Battery Charger, Type Replacement (SC51A)
- Karcher Vacuum Accessories