Shop All Upright Vacuums
This Product is Discontinued
Karcher
Dust Extractor, 6-1/2 gal. Vacuum Cap. (Discontinued)
Mfr # NT 25/1 AP
Zoro # G0603589
Free Shipping & Returns
This Product is Discontinued
Key Features
- Air Flow 150 cfm
- Sound Level dBA 67
- Vacuum Capacity 6-1/2 gal.
- Power Cord Length 25 ft
- Width 15 in
Product Information
- Brand Karcher
- MFR # NT 25/1 AP
- Zoro # G0603589
- UPC # 886622000617
- Country of Origin Italy
- Category Upright Vacuums
Dimensions
Power Cord Length | 25 ft |
Width | 15 in |
Length | 20 1/2 in |
Hose Dia. | 1-25/64" |
Hose Length | 8 ft. |
Height | 18 7/8 in |
Vacuum Hose Length | 13 ft |
Tank Size | 9 1/5 gal |
Vacuum Hose Dia. | 1 3/8 in |
Description
Shop Vacuum, Vacuum Power Source Corded, Vacuum Filtration Type Standard, Vacuum Pickup Type Wet/Dry, Vacuum Air Flow 123 cfm, Static Pressure 89 in, Sound Level 70 dB, Tank Material Nylon, Tank Size 9 1/5 gal, Tank Dry Capacity 7 gal, Tank Wet Capacity 7 gal, Vacuum Collection Type Disposable Bag, Number of Motor Stages 1, Peak Horsepower 2 hp, Power 1,380 W, Current 9 A, Voltage 120 V, Height 18 7/8 in, Length 20 1/2 in, Width 15 in, Average Brush Life 800 hr, Vacuum Hose Dia. 1 3/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.