Shop All PA System Accessories
Karaoke Usa
Professional Dynamic Microphone with Detachable Cord
Mfr # M189
Zoro # G0194942
product price: $18.15
/ea
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impedance 620 Ohm
- Cable Length 9.84 ft
- Product Type Microphone
Product Information
- Brand Karaoke Usa
- MFR # M189
- Zoro # G0194942
- UPC # 879408009720
- Country of Origin China
- Category PA System Accessories
Dimensions
Cable Length | 9.84 ft |
Details
Impedance | 620 Ohm |
Product Type | Microphone |
Description
Professional Dynamic Microphone with detachable cord is an economical solution to have an extra microphone on hand. It's also the perfect microphone to hand to your rowdy party guests instead of your expensive microphone.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITRON Carry Holste, Nylon (MHC-A)
- BROWNING CR123A Lithium Batteries 2 Pack (3742000)
- MIDLAND RADIO Portable Weather Radio, NOAA (HH50B)
- MIGHTY MAX BATTERY 12V 18AH F2 SLA Replacement Battery for Long Way LW-6FM18AJ (ML18-12F25)
- PYLE Professional Piezo Dynamic 50W Megaphone with USB (PMP58U)
- SPECO TECHNOLOGIES Rotary Volume Control, 80W (IMP80D)
- DEEJAY LED 30 Watts LED Poseidon-I with DMX Control (DJ159)
- LOWELL Attenuator 100W 15dB (10015LVC)
- GARNER PRODUCTS Lightweight CD Case with 3 Rows Holds up to 65 Jewel Cases or up to 200 Plastic Sleeves (TBHECD3BK)
- PYLE Megaphone, PMP67WLTB (PMP67WLTB)
- PYLE Compact Megaphone With Alarm, PMP24PK (PMP24PK)
- Karaoke Usa PA System Accessories