Karaoke Usa GF839 DVD-CD Plus G-MP3 Plus G Karaoke System with Color Screen; Black - 7 in.
Mfr # GF839
Zoro # G704043430
Product Information
- Brand Karaoke Usa
- MFR # GF839
- Zoro # G704043430
- UPC # 879408001625
- Country of Origin China
- Category CDs and DVDs
Description
The Karaoke USA DVD, CD+G and MP3+G Karaoke System with 7 in. Color Screen has a sleek design matched by no other player you'll ever find. It's features will keep any karaoke enthusiast busy. It comes with 300 MP3-G songs on a disc but will play any normal karaoke CD-G, DVD karaoke or play a DVD movie. Keeping in tune with the digital age, it will accept the auxiliary output from most any personal player and gaming console. it even has a handy cradle to rest your MP3 player in for charging or watching your screen in an upright position. Sing and record music and your voice onto an SD Card in MP3 format from your favorite karaoke disc or download, then play it back or take it with you.
Features- All-in-one media player
- 35W max power amp, 25W RMS
- 7" TFT digital color screen
- 300 MP3-G songs on 2 discs
- Universal cradle can accommodate most personal devices like smartphones, tablets, MP3 players & more
- Record voice & music mix functions
- Record & instant playback functions
- USB flash & SD Card compatible
- PA system capable
- 2 microphone inputs & holders
- Analog echo control
- Balance control
- Digital key control
- Individual microphone control
- Includes remote, universal cradle, 3.5mm to RCA audio cable, RCA A/V cable, AC adapter, warranty card, instruction manual & 2 microphones
- Color: Black
- Size: 7"
- Battery Information: Product does not require a battery
- Weight: 17.6265 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTLINK NETWARE RCA Plug to 3.5mm Mono Jack Adapter (201301)
- MOTOROLA Case, Portable, 10 in. H x 3 in. W (PMLN7221AR)
- MIDLAND MFR# MA6, UHF, Black (MA6)
- ILC Replacement For CAMERON SINO, CSFMB400SL (CS-FMB400SL)
- KARAOKE USA Karaoke Usa GF840 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen; Black - 7 in. (GF840)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-08451-CCD Melodies and Rhythms of Arabic Music (FW-08451-CCD)
- WORSHIP SERVICE RESOURCES Disc 25 Hymns Hope And Heaven Piano Accompaniment (669223)
- VERBATIM Cd-R 700Mb 52X w/ Branded Surface (94935)
- SMITHSONIAN FOLKWAYS Smithsonian Folkways FW-37700-CCD Songs from the Depths of Hell (FW-37700-CCD)
- VERBATIM DVD-R Disc, 4.70 GB, 120 min, 16x, PK50 (VER95079)
- VERBATIM Ultimate Peformance 80-Minute 700MB 52x CD-R with 50pcs Spindle (94691)
- Karaoke Usa CDs and DVDs