Shop All Radios
Karaoke Usa
Bluetooth Karaoke Machine With Synchronized Leds
Mfr # GF846
Zoro # G200700349
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Speaker, Power adaptor, RCA cables, Manual, Demo discs, Warranty
- Color Black
- Width 13 in
- Length 17.8 in
Product Information
- Brand Karaoke Usa
- MFR # GF846
- Zoro # G200700349
- UPC # 879408001793
- Country of Origin China
- Category Radios
Dimensions
Width | 13 in |
Length | 17.8 in |
Details
Includes | Speaker, Power adaptor, RCA cables, Manual, Demo discs, Warranty |
Color | Black |
Description
Enjoy and sing your favorite tunes and jazz up the entertainment with flashing LEDs that synchronize with the music. This from Karaoke USA provides innovative features that will keep any karaoke enthusiast busy. This machine comes with 300 MP3G songs on disc, but will play any normal karaoke CDG or DVD. It will even accept auxiliary input from most any personal player or gaming console.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONUS Army 10x50mm Porro Prism Binoculars (2172)
- UPG 24V 35AH 3Stage AGMGEL Charger w USA Cordset recommended for medical mobilty charging (24BC3500T-4 USA)
- MIGHTY MAX BATTERY ML12-12 - 12V 12AH F2 BATTERY REPLACEMENT for POWER-SONIC PS-12120 F2 - 2PK (MAX3435097)
- ILC Replacement for Garmin 361-00072-10 Battery (361-00072-10 BATTERY GARMIN)
- KARAOKE USA Karaoke Usa GF842 DVD-CD Plus G-MP3 Plus G Bluetooth Karaoke System with TFT Color Screen & LED Sync Lights; Black - 7 in. (GF842)
- PROPAC AM/FM RADIO W / SPEAKER (2-AAA BATTERY STYLE) (D1200)
- FIVEGEARS AM & FM Wooden Radio - Walnut (FI261416)
- MAXELL UR60 Cassette Tape (2 Pack) (109024)
- GPX CD Player and Boombox (BC232R)
- SEM PRODUCTS SOUND DAMPENING MATERIAL (SE39977)
- PHILIPS Voice Tracer Digital Recorder, 8 GB, Black (DVT7110)
- Karaoke Usa Radios