Shop All Engine Components
Kapsco Moto
Kapsco Moto TRAIL-510 2 x 36 in. Axle Straps with Steel D-Rings
Mfr # TRAIL-510
Zoro # G804074235
$54.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kapsco Moto
- MFR # TRAIL-510
- Zoro # G804074235
- UPC # 698056891255
- Country of Origin China
- Category Engine Components
Description
These tie-downs are ideal for most demanding industrial applications and are perfect when you need a secure vehicle transport solution. High strength webbing assures that the tie-downs are tough, resist wear from abrasion, and deliver exceptional safety in every situation.
Features- NEW Extra Heavy Duty Axle Straps with Steel D-Rings - 2" Wide x 36" Long
- Straps are made of Extra Heavy Duty Polyester Webbing that is treated for UV and Abrasion Resistance
- 10,000 lbs Assembly Breaking Strength and are Rated at 3,333 lbs Working Load Limit
- Steel D-Rings are Rust and Corrosion Resistant
- 12" Black Nylon Sliding Sleeves to Further Protect Webbing from Cuts and Abrasion
- 4x Heavy Duty Axle Straps - 2" Wide x 36" Long
- Color: Red
- Breaking Strength: 10,000 lbs
- Size: 2" x 36"
- Working Load Limit: 3,333 lbs
- Weight: 4 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Seat w/ Trapezoid Backrest, Blue Vinyl, 265 lb / 120 kg Weight Limit 23" x10" x19" (A-T333BU)
- PARKER Air Brake Tubing, 1/2 In. OD, Grn (1120-8B-GRN-100)
- APEX Headache Rack, 78-1/2" L, 8" W, 24-1/4" H (HA-RACK-V2)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (57510)
- KAPSCO MOTO Kapsco Moto LG201 20 in. Biltek Swivel Grab Skidding Tongs with Jaw Opening Log Chain Grabber with & Pre-Attached Hook; Black (LG201)
- KAPSCO MOTO Kapsco Moto ITL-3112 Krator Smoke Integrated LED Taillight with Turn Signals (ITL-3112)
- VOLKSWAGEN Main Brg Dowel Pin, 111-101-123 (111-101-123)
- ZEROSTART Oil Pan Heater - 300W 120V, 1in. Npt, Water/Oil, Stainless Stl (8609861)
- ZEROSTART Replacement Thermostat Assembly - 1/2in. Npt, 55 deg F 13 deg C To 75 deg F 24 deg C (3600058)
- SKF Shaft Sleeve, Dia. 3.623 in. to 3.629 in. (99363)
- RACOR Racor Parts, 15005 (15005)
- Kapsco Moto Engine Components