Shop All Engine Components
Kapsco Moto
Kapsco Moto LLN-5018 2.5 in. Front Leveling Lift Kit Spacer Wheel Lift; Black
Mfr # LLN-5018
Zoro # G604074398
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kapsco Moto
- MFR # LLN-5018
- Zoro # G604074398
- UPC # 698056881102
- Country of Origin China
- Category Engine Components
Description
Features
- NEW 2.5" Front Leveling Lift Kit
- High Tensile Strength 6061 T6 Aluminum
- Corrosion Resistant Anodized Surface
- Professional Installation and Alignment are Recommended
- 2007-2018 Chevy Silverado 1500 4WD & 2WD
- 2007-2018 GMC Sierra 1500 4WD & 2WD
- 2x Front Leveling Lift Spacers
- Color: Black
- Placement: Front
- Lift Height: 2.5"
- Material: 6061 T6 Aluminum
- Weight: 7 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROADPRO Replacement CB Antenna Stud, Heavy Duty (RP-302MAX)
- SHURHOLD 6' Telescoping Handle 43" - 72" (833)
- DB ELECTRICAL New Starter For Delco 37Mt 10461013 1993755 1993878 323-847 15089 410-12078R (410-12570)
- ANCOR NMEA 2000 90degree Elbow Connector (270108)
- KAPSCO MOTO Kapsco Moto LG201 20 in. Biltek Swivel Grab Skidding Tongs with Jaw Opening Log Chain Grabber with & Pre-Attached Hook; Black (LG201)
- KAPSCO MOTO Kapsco Moto ITL-3112 Krator Smoke Integrated LED Taillight with Turn Signals (ITL-3112)
- KAPSCO MOTO Kapsco Moto TRAIL-510 2 x 36 in. Axle Straps with Steel D-Rings (TRAIL-510)
- ZEROSTART REPLACEMENT CORD 120V, RIGHT ANGLED, SILICONE, PEANUT SHAPED HEATER TERMINAL, 5' 15M LONG (3600006)
- COMP CAMS 0.31 in. Hi-Tech Push Rod Set for 1965-1975 Chevy Bel Air 7.4L (7954-16)
- URO PARTS 80-75 Mg Mgb 1798 Engine Mount, Bhh1621 (BHH1621)
- AUTO METER FUEL LEVEL SENDER, 240 E 33 F (3262)
- Kapsco Moto Engine Components