Shop All Wall Art & Decor
Kapsco Moto
Kapsco Moto ITL-3030 Bates-Style Mini LED Tail Light with Lens; Chrome with Smoke
Mfr # ITL-3030
Zoro # G303996236
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kapsco Moto
- MFR # ITL-3030
- Zoro # G303996236
- UPC # 698056894911
- Country of Origin China
- Category Wall Art & Decor
Description
Features
- Enhance the look of your Motorcycle with this Custom LED Tail Light
- Perfect Addition to Cafe Racer, Street Tracker, Hard Tail Bobber or Scrambler Conversion
- Features a Round Headlight Housing with Smoke Lense
- Unique Aftermarket Brake Light for that Customized Look
- 100,000 Plus Hour Lifespan
- This is a Universal Fitment Part, Modification May Be Required
- Operation
- Brake Light Red
- Running Light Red
- 1x Round Taillight
- Color: Chrome with Smoke
- Diameter: 2.25 in.
- Material: Aluminum
- Bulb Type: LED
- Weight: 1 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIMAX Three Drawer Rolling Cart (10431)
- DESIGN TOSCANO The Egyptian Sky God Horus Statue (QL12241)
- MONARCH SPECIALTIES Computer Desk, Home Office, Corner, Storage Drawers, 80"L, L Shape, Work, Laptop, Metal, Grey (I 7258)
- FLASH FURNITURE Geometric Bohemian Low Pile Rug - 8' x 10' - Ivory/Gray Polyester (RC-CR19-1330-810-IV-GR-GG)
- CHEUNGSRATTAN CheungsRattan 4736 Decorative Metal Peacock Feather Wall Decor (4736)
- RLM DISTRIBUTION Apple Macintosh Classic desktop PC Poster Print by - 12 x 36 (HO208058)
- TRADEMARK FINE ART Jan Benz 'Lilly White Cat' Canvas Art, 18x24 (ALI36344-C1824GG)
- TRADEMARK FINE ART Wyanne 'Double Forget This Stuff' Canvas Art, 12x19 (ALI18377-C1219GG)
- HALLMARK PLAQUE COMEBCK WEEKND24in. (1AHW1122)
- TRADEMARK FINE ART Roderic Stevens 'Strawberry Splash II ' Canvas Art, 12x32 (RS023-C1232GG)
- CAROLINES TREASURES 11.5 x 11.75 in. Zebu Indicine Cow Love Metal Artwork Wall Decor (CK5252WALV)
- Kapsco Moto Wall Art & Decor