Kapro 314-90 Set & Match Mark/Level System w/ T-Square Head Handle & Knife Guide
Mfr # 314-90-48 (1)
Zoro # G011898204
Key Features
- Type T-Square Ruler Set
- Material Aluminum
Product Information
- Brand Kapro Tools
- MFR # 314-90-48 (1)
- Zoro # G011898204
- UPC # 739632711793
- Country of Origin United States
- Category Level Accessories
Details
Type | T-Square Ruler Set |
Material | Aluminum |
Description
Make home improvement quick and easy with the Kapro 314-90 Set&Match Ruler. Hang shelves, align cabinets, arrange wall paper, level mirrors, this tool is your one and done tool for DIY. The Kapro 314-90 features a durable aluminum frame ruler with sliding vials. Use the 3 sliding markers to accurately layout a wall collage, mirror, or shelf. The ruler is scaled in 1/16ths to assist with picture perfect alignment each and every time. The Kapro 314-90 comes with an ultra handy T-Square head. Its built-in storage holds small hardware and its magnetic bar across the top provides easy access when working. Detachable handle doubles as a pencil holder. Sliding knife guide ensures a perfect cut and safe guards fingers.Tackle your DIY goals with a tool that is as versatile as you are!
- •VERSATILE - The Kapro 314 Set & Match ruler is a versatile, multi-purpose ruler that features add-on accessories (sold separately) to help you build your perfect DIY tool.
- •CONVENIENT - This customizable DIY tool features a durable aluminum frame with three sliding markers for accurate layout, two slide and lock vials, and sliding knife guides. Our ruler includes two scales in 1/16ths, one traditional scale and one zero point scale to assist with alignment.
- •MULTI-PURPOSE - The Kapro 314 helps to tackle all of your DIY and home improvement jobs from hanging shelves and aligning cabinets, to arranging wall paper and leveling mirrors. Plus, you can use this tool for carpentry, drywall, and interior design projects!
- •T-SQUARE - Our Set & Match ruler includes a removable T-Square head attachment that features built-in storage to hold small hardware. The magnetic bar provides easy access and the detachable handle doubles as a pencil holder.
- •KAPRO - We reimagine precision tools and accessories for professional craftsmen to weekend warriors while setting high standards by driving innovation in our designs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN HEX KEY SAE 13 PC SET NON SLIP (TL12713)
- ZORO SELECT Chucking Reamer, #22, 6 Flute, Cobalt (1433-0.157)
- SUPERIOR PARTS Aftermarket Piston Driver for Hitachi N5021A (SP 886-448)
- SIMPSON STRONG-TIE Simpson Strong Tie Pmandrel75-Rc Quik Drive 7.5" Mandrel (PMANDREL75-RC)
- OX TOOLS Pro Level Bag (OX-P027501)
- SITEPRO 325 Level Book, 64-6 (17-325-L)
- JOHNSON LEVEL & TOOL Case, Level, 48 In (LC48)
- MILWAUKEE TOOL 165 ft. Laser Line Detector (48-35-1211)
- SITEPRO 2521 Friction Rotating Tribrach Adapter (05-2521)
- CAMCO Leveling Jack Socket (57363)
- MILWAUKEE TOOL Milwaukee 78" Level Bag (MLSB78)
- Kapro Tools Levels, Compasses, and Plumb Bobs