Shop All Box, I-Beam, and Torpedo Levels
Kapro
Condor Magnetic 72in Digital Level, IP65
Mfr # 905DG-72
Zoro # G211633827
product price: $555.99
/ea
Free Shipping & Returns
$555.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kapro
- MFR # 905DG-72
- Zoro # G211633827
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Description
Kapro - 905 Digital Condor - Magnetic Digital Level IP65 - With OPTIVISION - Features Visual and Audible Slope Indicator, False Zero Mode, Large Display Screen, 180 Invertible Read Out - 72in The Kapro 905 Digital features a tilted 451/4 with a flipping digital readout when the level is inverted for optimal visibility from any angle. This level is precise with 0.051/4 at 01/4 and 901/4 digitally and a 0.0005/ 0.5 mm/m vial. The break-resistant Optivision Red vials are up to 8 times more visible than regular vials. The multi-mode function is for selecting degree 0, 1 or 2 decimal, percentage, and pitch mm/m, in/ft. and in/ft in fraction format. The hold button freezes a reading on the display and the False Zero function lets you manually set your base angle for quick and precise slope measurements as needed for ADA 4.8.2 ramp compliance. The Kapro 905 Digital has electronic re-calibration, a visual and audible slope indication and a low-battery indicator signal. You may set the auto shutdown for 15, 30, 60 and 120 min of non-use to conserve battery life. This box level is IP65 water and dust resistant and features shock absorbing end caps which provide extra protection
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 1-9/64" TG150 Collets (334526)
- DEWALT Cordless Stapler Kit, Li-Ion, 20.0V (DCN681B / DCB203)
- CLEVELAND Straight Flute Hand Tap, Bottoming, Plug, Taper, 4 (C54460)
- LEATHERMAN Multi-Tool, 21 Functions, Fold Open, Includes: Nylon Sheath (832641)
- KAPRO 987XL SATURN 48" (987-41X-48)
- KAPRO 150 Semi-professional 24" Magnetic I-Beam w/Plumb Site (159-81-24)
- KAPRO 950 Heavy Duty Cast Level w/Swivel Plumb Site (950-41SP-18)
- KAPRO 923 Professional Cast Aluminum Torpedo Level with Plumb Site 10" (923-10-10)
- KAPRO 985D DIGIMAN Professional 24" Magnetic Digital Level (985D-24B)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- SWANSON TOOL 12" Tool Box Level (TBL001M)
- Kapro Box, I-Beam, and Torpedo Levels