Shop All Box, I-Beam, and Torpedo Levels
Kapro
995 VULCAN 72" Magnetic The next Generation in Box Levels
Mfr # 995-41X-72M
Zoro # G702638621
product price: $99.75
/ea
Item requires special delivery charges. A $25.00 per item surcharge will be applied.
$99.75
Free 30-Day Returns
Key Features
- Length 72"
- Accuracy <0.0005"/"
- Color Red
- Width 1.3"
- Features Plumb-Site Magnified Vial, V-Groove
Product Information
- Brand Kapro
- MFR # 995-41X-72M
- Zoro # G702638621
- UPC # 739632721723
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72" |
Width | 1.3" |
Height | 2.6" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Plumb-Site Magnified Vial, V-Groove |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 3 |
Material | Aluminum |
Type | Box Beam |
Vial Type | Solid Acrylic |
Item | Level |
Standards | VPA Certified |
Description
Experience the ultimate in Kapro tough. The 995 Vulcan is designed for the utmost durability while offering all the state of the art features that make your work easier, quicker, and more accurate. It features the highest accuracy of < 0.0005 in/in (0.5 mm/m), and was state of the art VPA tested and certified in Germany. Unlike most levels on the market, Kapro vials are hand calibrated and guaranteed for accuracy for life. With 3 solid acrylic shockproof vials, you'll get a precise read every time. The Vulcan offers 1 magnified horizontal vial for ease of reading, 1 vertical vial, and 1 Plumb Site Dual-View vial. Our patented innovation means that you can read the vial traditionally from the side, or top-down plumb. Say goodbye to twisting or craning your neck for a good view.
The 995 is fully reversible for quick floor to ceiling usage with the same phenomenal accuracy. It has 2 finely milled surface for the most precise read possible, a v-groove base for pipe work, and a wall-grip feature for easy one handed use. This fantastic level comes in the widest array of lengths for any job, from 24" to a staggering 96".
All of it's impressive features are house in a heavy duty reinforced profile with shock absorbing rubber ends caps designed to take falls and hard work.
The Vulcan is built as tough as you are.
The 995 is fully reversible for quick floor to ceiling usage with the same phenomenal accuracy. It has 2 finely milled surface for the most precise read possible, a v-groove base for pipe work, and a wall-grip feature for easy one handed use. This fantastic level comes in the widest array of lengths for any job, from 24" to a staggering 96".
All of it's impressive features are house in a heavy duty reinforced profile with shock absorbing rubber ends caps designed to take falls and hard work.
The Vulcan is built as tough as you are.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Hammer Core Bit, 2-1/4in., SDS Max (HC8517)
- CRESCENT ASSORTED FILE SET 2PC (21981N)
- YG-1 TOOL CO Carbide End Mill, Sq, 3/8, 3/4 Cut L (13584TN)
- GREAT NECK Sockets 3/8 Dr 6Pt 10Mm (SK10M)
- KAPRO 995 VULCAN 48" The next Generation in Box Levels (995-41X-48)
- KAPRO 995 VULCAN 24" Magnetic The next Generation in Box Levels (995-41X-24M)
- KAPRO 995 VULCAN 24" The next Generation in Box Levels (995-41X-24)
- KAPRO 176 Maxpro Magnetic Heavy Duty 48" I-Beam w/45° Vial (176-82-48)
- KAPRO 985D DIGIMAN Professional 48" Magnetic Digital Level (985D-48B)
- KAPRO 985 APOLLO Heavy-Duty 78" Professional Box Level (985-41X-78)
- KAPRO 105 Topgrade 48" Gradient Box Level w/Slope Measurements (105-48)
- Kapro Box, I-Beam, and Torpedo Levels