Shop All Box, I-Beam, and Torpedo Levels
Kapro
946M Smarty Magnetic Cast Pocket Level Optivision
Mfr # 946M
Zoro # G702638676
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 3.75
- Accuracy <0.0005"/"
- Color White
- Width 1.5"
- Features Optivision Vial, Up to 2% Gradient
Product Information
- Brand Kapro
- MFR # 946M
- Zoro # G702638676
- UPC # 739632722348
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 3.75 |
Width | 1.5" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | White |
Features | Optivision Vial, Up to 2% Gradient |
Includes | (1) Level, (1) Magnetic belt clip |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Vial Type | Solid Acrylic |
Item | Level |
Material | Cast Aluminum |
Standards | VPA Certified |
Description
Kapro 946M Smarty Magnetic Cast Pocket Level w/Optivision is the most durable professional Pocket level in the market. It features a horizontal vial with Kapro’s patented Optivision Red. Optivision Red vial creates a strong color definition around the spirit level's horizontal bubble, making the bubble’s edges up to 8X easier to see than conventional vials. It also has gradient lines up to 2% marked inside the vial so they won’t scratch off or move.The 946M's vials are extremely accurate at 0.0005 in/in (0.5 mm/m) and are guaranteed for accuracy for life.
The base of the 946M is finely milled and has Rare Earth magnets for easy and accurate use on pipes and corners.
The 946M's integrity is protected by a reinforced profile with a bridge at the horizontal vial for superior strength.
The base of the 946M is finely milled and has Rare Earth magnets for easy and accurate use on pipes and corners.
The 946M's integrity is protected by a reinforced profile with a bridge at the horizontal vial for superior strength.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SAWZALL Demolition Blade Set - 12PC (49-22-1129)
- MILWAUKEE TOOL M18 Compact Brushless 1/4 Hex Impact Driver Kit (3650-22CT)
- DREMEL Cutter, Carbide, 1/8 In (9909)
- LFI Lip Tong, 18 in. L (ER0035)
- KAPRO 170 Samson Contractor Heavy Duty 72" Magnetic I-Beam w/Pumb Site (170-81-72M)
- KAPRO 781 Genesis 48" Magnetic Box Level (781-PM-48)
- KAPRO 985D DIGIMAN Professional 10" Magnetic Digital Level (985D-10)
- KAPRO 227 Magnetic Toolbox Level with Rubber End Caps (227-08)
- KAPRO 930 Smartcast Mason's 24" Level w/Optivision (930-24)
- KAPRO 724 Cast Toolbox Scafolders Level (724)
- STABILA 0.85 in. Aluminum Type 81 S Torpedo Level 2 vial (ST7577)
- Kapro Levels, Compasses, and Plumb Bobs