Shop All Box, I-Beam, and Torpedo Levels
Kapro
925M Magnetic Electrician Billet Level w/Plumb Site
Mfr # 925M
Zoro # G402638662
product price: $44.59
/ea
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 9"
- Accuracy 0.001"/"
- Color Red
- Width 0.75"
- Features Anodized, V-Groove, Plumb-Site View Vial
Product Information
- Brand Kapro
- MFR # 925M
- Zoro # G402638662
- UPC # 739632722263
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 9" |
Width | 0.75" |
Height | 1.25" |
Details
Accuracy | 0.001"/" |
Color | Red |
Features | Anodized, V-Groove, Plumb-Site View Vial |
Includes | No-Dog |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 4 |
Material | Aluminum |
Item | Level |
Vial Type | Cylindrical |
Type | Billet Level |
Number of Milled Surfaces | 2 |
Description
The Kapro 925M Aluminum Billet Torpedo level features supreme durability combined with top of its category accuracy. It is the perfect tool for contractors, electrical, plumbing and HVAC professionals.
The 925M is precision-machined and anodized for maximum precision. It incorporates vials at 0°, 30° and 45° angles with top viewing windows as well as a 90° Plumb Site Dual-View which provides a direct view of the vertical vial without the need to twist or bend your neck for side viewing.
The 925M is equipped with 4 extra strong Rare-earth magnets over a finely milled bottom surface and a top V-Groove for easy use on pipe and conduit alignment. A handy ruler runs the edge, and features a unique 45° bevel offset.
The 925M is precision-machined and anodized for maximum precision. It incorporates vials at 0°, 30° and 45° angles with top viewing windows as well as a 90° Plumb Site Dual-View which provides a direct view of the vertical vial without the need to twist or bend your neck for side viewing.
The 925M is equipped with 4 extra strong Rare-earth magnets over a finely milled bottom surface and a top V-Groove for easy use on pipe and conduit alignment. A handy ruler runs the edge, and features a unique 45° bevel offset.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Rubber Ring and Pin, SDS Max, in.L (HCRR001)
- GREY PNEUMATIC 1/2 dr metric hex set (1363MH)
- PROTO Straight Die Grinder, Insulated, 1/4" (J325AGS)
- STAHLWILLE TOOLS Double ended ring Wrench Size 3/8 x 7/16 " L.200 mm (41442428)
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- KAPRO 985 APOLLO Heavy-Duty 78" Magnetic Professional Box Level (985-41X-78M)
- KAPRO 985 APOLLO Heavy-Duty 72" Magnetic Professional Box Level (985-41X-72M)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 8" (771-42X-8)
- KAPRO 130 24" Project I-Beam Level (130-62-24)
- KAPRO 930 Smartcast Mason's 16" Level w/Optivision (930-16)
- EMPIRE LEVEL MANUFACTURING CO Empire Level 272-540-24 24 Inch Aluminum Level (272-540-24)
- Kapro Box, I-Beam, and Torpedo Levels