Shop All Box, I-Beam, and Torpedo Levels
Kapro
920 Shark Mason's 24" Level w/Plumb Site
Mfr # 920-10-24
Zoro # G702638652
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Accuracy <0.0005"/"
- Color Red
- Width 1"
- Features Swivel Plumb-Site Vial
Product Information
- Brand Kapro
- MFR # 920-10-24
- Zoro # G702638652
- UPC # 739632314369
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 1" |
Height | 1.4" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Swivel Plumb-Site Vial |
Application | Masonry, tiling, concrete work, cosntruction |
Material | Cast Aluminum |
Type | Masonry level |
Item | Level |
Vial Type | Solid Acrylic |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Mason’s levels must be tough – hammered and dropped, the level has to maintain its accuracy in the toughest working conditions. The Kapro 920 Shark is the ultimate mason’s level, innovatively designed with a heavy duty cast trapezoid profile.
2 shock absorbing rubber anvils for hard and repeated trowel blows. The 920 can take hit after hit and always keeps its accuracy and integrity.
A finely milled base insures the 920 Shark improves the accuracy of leveling especially when doing tile work by keeping the level directly against the measuring surface.
The 920 Shark features 2 solid acrylic vials – one horizontal and one vertical with our patented Plumb Site Dual View feature. Trust Kapro level of accuracy with a lifetime accuracy guarantee on all of our hand calibrated vials.
The Plumb Site Vial provides a direct view of the vertical vial without the need to twist or bend your neck for side viewing. Place the 920 against any vertical surface and look straight into the Plumb Site viewer – easy and accurate readings every time.
For accuracy, Kapro is unsurpassed. Ours are the only vials on the market that carry the prestigious VPA accuracy certification of 0.000 5in/in (0.5 mm/m), tested in Germany, and are guaranteed for life.
The 920 Shark with its modern trapezoid cast Aluminum profile, tough Rubber Anvils, Milled surface, Plumb Site Dual View feature is the ultimate mason’s level.
2 shock absorbing rubber anvils for hard and repeated trowel blows. The 920 can take hit after hit and always keeps its accuracy and integrity.
A finely milled base insures the 920 Shark improves the accuracy of leveling especially when doing tile work by keeping the level directly against the measuring surface.
The 920 Shark features 2 solid acrylic vials – one horizontal and one vertical with our patented Plumb Site Dual View feature. Trust Kapro level of accuracy with a lifetime accuracy guarantee on all of our hand calibrated vials.
The Plumb Site Vial provides a direct view of the vertical vial without the need to twist or bend your neck for side viewing. Place the 920 against any vertical surface and look straight into the Plumb Site viewer – easy and accurate readings every time.
For accuracy, Kapro is unsurpassed. Ours are the only vials on the market that carry the prestigious VPA accuracy certification of 0.000 5in/in (0.5 mm/m), tested in Germany, and are guaranteed for life.
The 920 Shark with its modern trapezoid cast Aluminum profile, tough Rubber Anvils, Milled surface, Plumb Site Dual View feature is the ultimate mason’s level.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTALTURF ONYX Die Grinder Kit with Burrs (TO67547)
- PROTO Box End Wrench, 1-1/4 x 1-5/16 in, 8-3/8 L (J1155)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Impact S (CMMT15844)
- FULLERTON TOOL 3-Flute - 36° Helix - 3835 AlumaMill HP End Mills, RH Spiral, Square, Standard, 1/2 (38358)
- KAPRO 846 Cyclops Magnetic Cast Pocket Level w/Plumb Site (846)
- KAPRO 150 Semi-professional 24" Magnetic I-Beam w/Plumb Site (159-81-24)
- KAPRO 985 APOLLO Heavy-Duty 36" Professional Box Level (985-41X-36)
- KAPRO 779 SPIRIT Lightweight Box Level 60cm (779-40-60)
- KAPRO 770 EXODUS The Ruler in Levels 48" (770-42-48)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 8" (771-42X-8)
- OX TOOLS Pro Torpedo Level 10"/250mm (OX-P027210)
- Kapro Box, I-Beam, and Torpedo Levels