Shop All Box, I-Beam, and Torpedo Levels
Kapro
905D Condor Magnetic 48" Digital Level IP65 w/OPTIVISION
Mfr # 905D-48MB
Zoro # G802638590
product price: $213.99
/ea
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48"
- Accuracy <0.0005"/"
- Color White
- Width 3"
- Features Plumb-Site Vial, Out of Level Warning, 180 Degrees Reversible
Product Information
- Brand Kapro
- MFR # 905D-48MB
- Zoro # G802638590
- UPC # 739632724311
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48" |
Width | 3" |
Height | 6" |
Details
Accuracy | <0.0005"/" |
Color | White |
Features | Plumb-Site Vial, Out of Level Warning, 180 Degrees Reversible |
Includes | (1) 48" Level, Soft carry case |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 2 |
Material | Aluminum |
Item | Level |
Type | Digital Box Level |
Vial Type | Solid Acrylic |
IP Rating | IP65 |
Standards | VPA Certified |
Measurement System | Degrees |
Digital Accuracy | 0.05 Degree at 0 Degree and 90 Degree |
Number of Milled Surfaces | 1 |
Description
Recently launched, Kapro 905D is the most advanced Digital box level in the market today.
905D is based on the famous Condor platform that consists of an extremely durable aluminum profile with a finely milled lower surface, an uninterrupted upper surface and extremely strong magnets. The shock absorbing End caps and ergonomic, non-slip handles provide extra protection and its break-proof Optivision Red vials, are up to 8 times more visible than regular vials. It is also IP65 water and dust proof.
The 905D features the largest display in its category, tilted 45° with a flipping digital readout when the level is inverted, assuring optimal visibility from any angle. When it comes to accuracy, the 905D is unbeatable with 0.05° at 0° and 90° digitally and a 0.0005”/” (0.5 mm/m) vial. Our revolutionary Plumb Site vials allow the user to read the vial traditionally from the side, but also at plumb level to eliminate the need of craning your neck. Kapro vials are under a lifetime accuracy guarantee.
Digital functions include a mode function for selecting degree (0, 1 or 2 decimal), percentage, and pitch mm/m, in/ft. and in/ft in fraction format. The hold button freezes a reading on the display and the False zero function lets to manually set your base angle for quick and precise slope measurements as needed for ADA 4.8.2 ramp compliance. The 905 has electronic re-calibration, a visual and audible slope indication and a low-battery indicator signal. You may set the auto shutdown for 15, 30, 60 and 120 min of non-use to conserve battery life.
Includes a soft sided storage bag.
905D is based on the famous Condor platform that consists of an extremely durable aluminum profile with a finely milled lower surface, an uninterrupted upper surface and extremely strong magnets. The shock absorbing End caps and ergonomic, non-slip handles provide extra protection and its break-proof Optivision Red vials, are up to 8 times more visible than regular vials. It is also IP65 water and dust proof.
The 905D features the largest display in its category, tilted 45° with a flipping digital readout when the level is inverted, assuring optimal visibility from any angle. When it comes to accuracy, the 905D is unbeatable with 0.05° at 0° and 90° digitally and a 0.0005”/” (0.5 mm/m) vial. Our revolutionary Plumb Site vials allow the user to read the vial traditionally from the side, but also at plumb level to eliminate the need of craning your neck. Kapro vials are under a lifetime accuracy guarantee.
Digital functions include a mode function for selecting degree (0, 1 or 2 decimal), percentage, and pitch mm/m, in/ft. and in/ft in fraction format. The hold button freezes a reading on the display and the False zero function lets to manually set your base angle for quick and precise slope measurements as needed for ADA 4.8.2 ramp compliance. The 905 has electronic re-calibration, a visual and audible slope indication and a low-battery indicator signal. You may set the auto shutdown for 15, 30, 60 and 120 min of non-use to conserve battery life.
Includes a soft sided storage bag.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 6 1/2 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (KTI-52006)
- PEAK Fixed Focus Loupe, 5X, 25.4mm Lens Dia. (TS1960)
- K-TOOL INTERNATIONAL Ratcheting Adapter, 3/4" Drive (KTI24085)
- WHEELER-REX 1/2 in Drive, 1" 6 pt SAE Socket, 6 Points (986)
- KAPRO 846 Cyclops Magnetic Cast Pocket Level w/Plumb Site (846)
- KAPRO 930 Smartcast Mason's 24" Level w/Optivision (930-24)
- KAPRO 985M Apollo Magnetic Door Jamb Set 78" and 32" (985M-X-JMB)
- KAPRO 130 24" Project I-Beam Level (130-62-24)
- KAPRO 770 EXODUS The Ruler in Levels 32" (770-42-32)
- KAPRO 176 Maxpro Magnetic Heavy Duty 72" I-Beam w/45° Vial (176-82-72)
- JOHNSON LEVEL & TOOL Magnetic Laser Torpedo Level, 7 1/2 In (40-6164)
- Kapro Box, I-Beam, and Torpedo Levels