Shop All Leveling Rods and Tripods
Kapro
886-58 Professional Tripod w/ pole for Lasers - 1 bracket
Mfr # 886-58
Zoro # G302669858
Free Shipping & Returns
$81.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Thread Size 1/4 in
- Color Red
- Length 1.5"
- Basic Material Aluminum
- Height 10.5"
Product Information
- Brand Kapro
- MFR # 886-58
- Zoro # G302669858
- UPC # 739632722485
- Country of Origin China
- Category Leveling Rods and Tripods
Dimensions
Thread Size | 1/4 in |
Length | 1.5" |
Height | 10.5" |
Width | 1.5" |
Details
Item | Tripod |
Color | Red |
Basic Material | Aluminum |
Application | Layout and Marking, Construction |
For Use With | Laser Levels |
Description
The 886-58 Professional Tripod is the authority on laser level stability. Its extendable legs reach up to a maximum of 10.5 feet (3.2 m) for construction grade jobs. Its prime feature is its telescoping pole with locking sections. This tripod stands firm with its multiple locking clips to secure the height and legs, ensuring an accurate read every time. It offers the user a built-in Kapro surface level for impressive precision. The adjustable laser mount comes with a 1⁄4” UNC thread. Its lightweight frame offers you ease of transport to even the harshest job site.
The 886-58 is universally compatible with all Kapro lasers.
The 886-58 is universally compatible with all Kapro lasers.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND Impact Wrench Body (402-565)
- LENOX Band Saw Blade, 11 ft. 3 in L, 1/2" W, 6/10 TPI, 0.025" Thick, Steel (85400D2B113430)
- WESTWARD Sledge Hammer, 3 lb., 14 In, Fiberglass (6DWL5)
- AMPCO SAFETY TOOLS 10 Piece SAE L-Shape Hex Key Set, M-42 (M-42)
- KAPRO 886-48 Tripod for Laser Level (886-48)
- KAPRO 886-28 Lightweight Tripod for Lasers (886-28)
- REED INSTRUMENTS Lightweight Tripod with Instrument Adapter (R1500)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 8 ft. (40-6862)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Rect, 25 ft. (40-6325)
- SITEPRO Thumb-Release Mini Bipod, Flo-Yellow Aluminum (07-4360-05-FY)
- JOHNSON LEVEL & TOOL Telescoping Leveling Rod, Aluminum, 16 ft. (40-6320)
- Kapro Leveling Rods and Tripods