Shop All Electronic and Laser Leveling Kits
Kapro
810 Prolaser Nail Gripper
Mfr # 810
Zoro # G103088865
product price: $31.29
/ea
$31.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Red, black
- Material Plastic
- Features Magnetic Laser Unit, Magnetic Wristband
- Width (In.) 1.5"
- Length (In.) 5.8"
Product Information
- Brand Kapro
- MFR # 810
- Zoro # G103088865
- UPC # 739632086884
- Country of Origin China
- Category Electronic and Laser Leveling Kits
Dimensions
Width (In.) | 1.5" |
Length (In.) | 5.8" |
Height (In.) | 2,8: |
Details
Item | Laser Level |
Color | Red, black |
Material | Plastic |
Features | Magnetic Laser Unit, Magnetic Wristband |
Includes | (1) Laser level unit, (1) Magnetic wrist band |
Application | Home improvement and DIY projects such as hanging pictures, shelves, mirrors, or wallpaper. |
Laser Color | Red |
Activiation Type | Pressure |
Laser Range | 20 ft |
Description
The 810 Prolaser Nail Gripper is a handy and easy to use home improvement tool that lets you line up shelves, pictures, cabinets, tiles, wall coverings, mirrors and more and safely hammer in nails.
The 810 Prolaser Nail Gripper has a pressure activated on and off switch which projects a highly visible laser line when set against a flat surface.
The laser has a range of up to 20ft (6m) so you can line up your fixtures in relation to any point in the room. 2 integrated level vials let you clearly align the laser horizontally or vertically.
The 810 is designed with a patented rubber grip which firmly grasps any size nail or screw for safe and easy nailing.
The 810 comes with a magnetic wristband that gives you quick and easy access to nails or screws once the laser is in position.
Kapro’s patented 810 Prolaser Nail Gripper keeps your hands safe and your room layout straight.
The 810 Prolaser Nail Gripper has a pressure activated on and off switch which projects a highly visible laser line when set against a flat surface.
The laser has a range of up to 20ft (6m) so you can line up your fixtures in relation to any point in the room. 2 integrated level vials let you clearly align the laser horizontally or vertically.
The 810 is designed with a patented rubber grip which firmly grasps any size nail or screw for safe and easy nailing.
The 810 comes with a magnetic wristband that gives you quick and easy access to nails or screws once the laser is in position.
Kapro’s patented 810 Prolaser Nail Gripper keeps your hands safe and your room layout straight.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WERA Power Bit, SAE, 1/4", Hex, #1, 3-1/2", SS (05071081001)
- WISS Snip Strt (M3R)
- DRILL AMERICA 29/64"x12" Cobalt Aircraft Extension Drill Bit (GLBCOX1229/64)
- MAPEI Grout Lt Almond No 49 10lb (6BU004905)
- KAPRO 873 PROLASER VECTOR Cross + 90° Laser Level + Pole Tripod(Red) (873-Set)
- KAPRO 842S Prolaser Bambino Cross Laser Level (Red) (842-Set)
- KAPRO 8991 PROLASER Self-Leveling Rotating Laser IP65 (Red) (8991)
- KAPRO 842GS Prolaser Bambino Cross Laser Level (Green) (842-Set Green)
- KAPRO 893 T-Laser (893)
- INSIZE Cross-line Laser Level (4917-30)
- MILWAUKEE TOOL Digital Level, 4V Lithium Battery, 14" L (MLDIG14, 2114-21)
- Kapro Levels, Compasses, and Plumb Bobs