Shop All Box, I-Beam, and Torpedo Levels
Kapro
781 Genesis 36" Box Level
Mfr # 781-41P-36
Zoro # G402638624
$33.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 36"
- Accuracy <0.0005"/"
- Color Red
- Width 0.75"
- Features Swivel Plumb-Site Vial
Product Information
- Brand Kapro
- MFR # 781-41P-36
- Zoro # G402638624
- UPC # 739632118349
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 36" |
Width | 0.75" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Swivel Plumb-Site Vial |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Magnetic/Nonmagnetic | Non-Magnetic |
Item | Level |
Vial Type | Solid Acrylic |
Type | Box Beam |
Material | Aluminum |
Standards | VPA Certified |
Description
Kapro 781 GENESIS Contractor Box Level is a solid and durable Box level. It packs all the features of the larger 900 series such as the Plumb Site Dual-View vertical vial, break proof solid acrylic vials with 20 sloping marks. Say goodbye to twisting and craning your neck to view vials from the side. Kapro's patented Plumb-Site innovation allows you to read clearly top-down on the vertical. Our vial's extraordinary accuracy of < 0.0005 in/in (0.5mm/m) comes in a lightweight profile for easy repetitive use on the job site. The vials are hand calibrated, VPA Germany certified, and are warrantied for accuracy for life.
Its milled surface provides it with unbeatable accuracy and shock absorbing end caps protect its precision fall after fall. The 781 has a wall-grip feature for easy, one handed use.
The 781 GENESIS is perfect for Bricklaying, Concrete and Drywall jobs; Combining a level with the functionality of a screed and its smooth finish makes it very easy to clean.
Its milled surface provides it with unbeatable accuracy and shock absorbing end caps protect its precision fall after fall. The 781 has a wall-grip feature for easy, one handed use.
The 781 GENESIS is perfect for Bricklaying, Concrete and Drywall jobs; Combining a level with the functionality of a screed and its smooth finish makes it very easy to clean.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 1/4" Drive Socket Bit Set, Torx, 7 pcs (54TN14)
- WIHA Screwdriver Blade, 5/32" Hex Shank Size (28341)
- VIM PRODUCTS Magrail Tl 3/8"Replacement Socket Stud/T BoltPK, 10 Piece (VIMMR-SB)
- GEARWRENCH 3/8" Drive 6 Point Standard X-Core™ Pinless Impact Universal Metric Socket 17mm (84467)
- KAPRO 781 Genesis 24" Box Level (781-41P-24)
- KAPRO 905 CONDOR 72" Professional Box Level with OPTIVISION Red (905-41-72)
- KAPRO 781 Genesis 48" Box Level (781-41P-48)
- KAPRO 770 EXODUS The Ruler in Levels 12" (770-42-12)
- KAPRO 724 Cast Toolbox Scafolders Level (724)
- KAPRO 150 Semi-professional 24" Magnetic I-Beam w/Plumb Site (159-81-24)
- STABILA Level, Aluminum, Magnetic (29940)
- Kapro Levels, Compasses, and Plumb Bobs