Shop All Box, I-Beam, and Torpedo Levels
Kapro
781 Genesis 24" Magnetic Box Level
Mfr # 781-PM-24
Zoro # G602638622
product price: $27.19
/ea
$27.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 24"
- Accuracy <0.0005"/"
- Color Red
- Width 0.8"
- Features Swivel Plumb-Site Vial
Product Information
- Brand Kapro
- MFR # 781-PM-24
- Zoro # G602638622
- UPC # 739632124371
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 0.8" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Swivel Plumb-Site Vial |
Application | Layout and marking, construction |
Magnetic/Nonmagnetic | Magnetic |
Item | Level |
Type | Box Beam |
Vial Type | Solid Acrylic |
Material | Aluminum |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Kapro 781 GENESIS Contractor Box Level is a solid and durable Box level. It packs all the features of the larger 900 series such as the Plumb Site Dual-View vertical vial, break proof solid acrylic vials with 20 sloping marks. Say goodbye to twisting and craning your neck to view vials from the side. Kapro's patented Plumb-Site innovation allows you to read clearly top-down on the vertical. Our vial's extraordinary accuracy of < 0.0005 in/in (0.5mm/m) comes in a lightweight profile for easy repetitive use on the job site. The vials are hand calibrated, VPA Germany certified, and are warrantied for accuracy for life.
Its milled surface provides it with unbeatable accuracy and shock absorbing end caps protect its precision fall after fall. The 781 has a wall-grip feature for easy, one handed use.
The 781 GENESIS is perfect for Bricklaying, Concrete and Drywall jobs; Combining a level with the functionality of a screed and its smooth finish makes it very easy to clean.
Its milled surface provides it with unbeatable accuracy and shock absorbing end caps protect its precision fall after fall. The 781 has a wall-grip feature for easy, one handed use.
The 781 GENESIS is perfect for Bricklaying, Concrete and Drywall jobs; Combining a level with the functionality of a screed and its smooth finish makes it very easy to clean.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JORGENSEN HeavyDuty Bar Clamp, 1000 lb, 12 in Max Opening Size, 3 in D Throat, Steel Body (3712-HD)
- OLFA Carbon Steel Utility Blade, 50-Piece (SKB-2/50B)
- BOSCH 1-3/8" X 17-1/2" Auger Wood Drilling Bit, Carbon Steel, 7/16" Shank Size (NKLT22)
- VEGA Phillips 2 Socket Bit x 1" - 3/8 Sq Dr (228P2SB)
- KAPRO 995 VULCAN 72" The next Generation in Box Levels (995-41X-72)
- KAPRO 730 Topcast Mason Cast Level 24" (730-24)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- KAPRO 781 Genesis 48" Magnetic Box Level (781-PM-48)
- KAPRO 985D DIGIMAN Professional 48" Magnetic Digital Level (985D-48B)
- KAPRO 985 APOLLO Heavy-Duty 48" Professional Box Level (985-41X-48)
- SWANSON TOOL 12" Tool Box Level (TBL001M)
- Kapro Box, I-Beam, and Torpedo Levels