Shop All Box, I-Beam, and Torpedo Levels
Kapro
779 SPIRIT Lightweight Box Level 60cm
Mfr # 779-40-60
Zoro # G502638678
$14.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 23.6"
- Accuracy <0.0005"/"
- Color Red
- Width 0.75"
- Application Carpentry, construction, cabinetry, plumbing, home improvement
Product Information
- Brand Kapro
- MFR # 779-40-60
- Zoro # G502638678
- UPC # 739632720979
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 23.6" |
Width | 0.75" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Type | Box Beam |
Item | Level |
Vial Type | Solid Acrylic |
Material | Aluminum |
Standards | VPA Certified |
Description
Kapro 779 SPIRIT Box Level is a durable Box level. It features 3 solid acrylic break-proof vials at an extraordinary accuracy of < 0.0005 in/in (0.5mm/m) warranted for life in a lightweight profile. The 779 is certified by VPA Germany.
Its rubberized end caps protect the 779 at the harshest jobsites and conditions and its unique Wall-grips are perfect for marking and positioning against surfaces without it sliding.
Due to its smooth, milled profile, the 779 SPIRIT is perfect for Bricklaying , Drywall and Concrete jobs.
Its rubberized end caps protect the 779 at the harshest jobsites and conditions and its unique Wall-grips are perfect for marking and positioning against surfaces without it sliding.
Due to its smooth, milled profile, the 779 SPIRIT is perfect for Bricklaying , Drywall and Concrete jobs.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.M. ARNOLD SNOW-PRO HEAD W/SCRAPER HANDLE (ARWM-903)
- OSG Carbide End Mill, 3/32in dia, 5/16in Cut L (403-0938-BN)
- MILWAUKEE TOOL 2-1/2 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk) (49-25-1153)
- NACHI Letter HSS Drill Set - S26 - A To Z (3599129)
- KAPRO 229 Magnetic Toolbox Level 9" (229-32-B)
- KAPRO 995 VULCAN 72" The next Generation in Box Levels (995-41X-72)
- KAPRO 995 VULCAN 32" Magnetic The next Generation in Box Levels (995-41X-32M)
- KAPRO 105 Topgrade 24" Gradient Box Level w/Slope Measurements (105-24)
- KAPRO 441 Super Durable Line Level (441-08)
- KAPRO 987XL SATURN 24" (987-41X-24)
- SUMNER Pocket Level, 0, 90 Deg. (781947)
- Kapro Box, I-Beam, and Torpedo Levels