Shop All Box, I-Beam, and Torpedo Levels
Kapro
771M TWIN Magnetic Heavy Duty Toolbox Level 6"
Mfr # 771-42X-6
Zoro # G702638645
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6"
- Accuracy <0.0005"/"
- Color Red
- Width 0.75"
- Features Magnified Vial, V-Groove
Product Information
- Brand Kapro
- MFR # 771-42X-6
- Zoro # G702638645
- UPC # 739632723307
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 6" |
Width | 0.75" |
Height | 2.25" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Magnified Vial, V-Groove |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 3 |
Vial Type | Solid Acrylic |
Item | Level |
Material | Aluminum |
Type | Toolbox Level |
Standards | VPA Certified |
Description
This heavy duty toolbox level is truly one of a kind. The hang style end cap allows you to attach a convenient carrying clip or a lanyard for safety fall protection. This unique level is perfect for professionals in various applications. The v-groove and strong rare earth magnetic base make it perfect for leveling pipe. Whether you’re a construction professional, plumber, electrician or weekend warrior; the 771 level is a great addition to your toolbox. Pick up yours today to experience the Kapro difference!
The 771 TWIN comes in 4", 6" and 8" versions.
The 771 Twin was awarded the HBS Dealer Magazine's Golden Hammer 2020 for product outstanding quality, innovation and features.
The 771 TWIN comes in 4", 6" and 8" versions.
The 771 Twin was awarded the HBS Dealer Magazine's Golden Hammer 2020 for product outstanding quality, innovation and features.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Bench Vise, J.F. 6", T.O. 166mm, T.D. 95mm (806EN8)
- MILWAUKEE TOOL 4 in. Grease Cutter For 5/8 in. & 3/4 in. Drum Cable (48-53-2838)
- VIM TOOLS Hex Bit Ratchet, Double Ended, 1/4" (HBR3)
- JPW INDUSTRIES Wilton B.A.S.H Sledge Hammer With 14 Lb. Head And 30 In. Handle Length (21430)
- KAPRO 929 10" Magnetic Toolbox Level w/Plumb Site (929)
- KAPRO 995 VULCAN 36" The next Generation in Box Levels (995-41X-36)
- KAPRO 781 Genesis 72" Magnetic Box Level (781-PM-72)
- KAPRO 995 VULCAN 24" Magnetic The next Generation in Box Levels (995-41X-24M)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 8" (771-42X-8)
- KAPRO 240-01 Bulls Eye Surface Level (240-01)
- SWANSON TOOL 78" Magnetic Professional Box Beam Level with Gelshock End Caps (SVB78M)
- Kapro Levels, Compasses, and Plumb Bobs