Shop All Box, I-Beam, and Torpedo Levels
Kapro
730 Topcast Mason Cast Level 32"
Mfr # 730-32
Zoro # G802638613
product price: $32.49
/ea
$32.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 32"
- Accuracy <0.0005"/"
- Color Red
- Width 0.88"
- Features Strike Pads
Product Information
- Brand Kapro
- MFR # 730-32
- Zoro # G802638613
- UPC # 739632722164
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 32" |
Width | 0.88" |
Height | 1.88" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Features | Strike Pads |
Application | Masonry, tiling, concrete work, cosntruction |
Number of Level Vials | 2 |
Material | Aluminum |
Item | Level |
Vial Type | Solid Acrylic |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Our toughest cast level is designed to withstand the rigors of masonry and tiling work. Molded within the heavy-duty cast aluminum body are 2 anvil strike pads designed for the blows of your trowel or mallet to help level your blocks and tiles. This level is sprayed with an electrostatic powder and then baked with a durable epoxy polyester paint to resist the harsh mortars used in the wet cement trades. Make sure to spray down your level after every use to eliminate a buildup of mortar.
The two vials are hand calibrated to < 0.0005 in/in (0.5 mm/m) and are under a lifetime accuracy guarantee. A drill bit diameter gauge has been designed into the head of the level, and this model comes in several different lengths to match any job.
The two vials are hand calibrated to < 0.0005 in/in (0.5 mm/m) and are under a lifetime accuracy guarantee. A drill bit diameter gauge has been designed into the head of the level, and this model comes in several different lengths to match any job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L610)
- DRILL AMERICA 1-3/4"-5 Carbon Steel Bottoming Hand Tap (DWTB1-3/4-5)
- WESTWARD Drain Cleaning Cable, Inner C, 5/8inx75ft (20GZ36)
- TOOLPRO 3 Phillips Bits Tips in Interlocking Storage Box 50Pack, 50PK (TP60660)
- KAPRO 995 VULCAN 72" Magnetic The next Generation in Box Levels (995-41X-72M)
- KAPRO 926M Magnetic Electrician Billet Level w/No-Dog (926M)
- KAPRO 120 Ergocast Level (120-62-24)
- KAPRO 175 MaxPro Heavy Duty 24" I-Beam w/45° Vial (175-82-24)
- KAPRO 341 Mini Magnetic Post Level (341)
- KAPRO 930 Smartcast Mason's 32" Level w/Optivision (930-32)
- JOHNSON MAG TORPEDO LVL 9""3VIAL (1412-0900)
- Kapro Box, I-Beam, and Torpedo Levels