Shop All Tape Measures
Kapro
510 Optivision Imperial/Metric Magnetic Tape Measure 8m
Mfr # 510-8m
Zoro # G102668426
$21.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 8m
- Measurement Type Dual Metric & SAE
- Height 4.75"
- Features Magnetic End Hook, Auto-Locking Blade, Rewind Button, Vertical Scale, Horizontal Scale
- Material Rubber, Aluminum
Product Information
- Brand Kapro
- MFR # 510-8m
- Zoro # G102668426
- UPC # 739632723154
- Country of Origin China
- Category Tape Measures
Dimensions
Length | 8m |
Height | 4.75" |
Blade Width | 2.12" |
Blade Length | 6" |
Details
Measurement Type | Dual Metric & SAE |
Item | Tape Measure |
Features | Magnetic End Hook, Auto-Locking Blade, Rewind Button, Vertical Scale, Horizontal Scale |
Material | Rubber, Aluminum |
Application | Layout and Marking, Construction |
Description
510 Optivision is one of the most reliable and useful Tape Measures in the industry. It features a Triple colored, dual scale, double-sided printing for quick and easy horizontal and vertical reading. It has a wide heavy-duty blade Nylon coated and abrasion resistant with a very long reach-out.
The 510 features a Self-locking blade mechanism with a push button rewind.
The 510’s frame is ergonomically designed and is impact resistant.
Designed with a magnetic end hook for a single user sure lock, even at a distance.
This item has a dual scale - Imperial and Metric.
Imperial increments are 32nds, Inch & Feet.
Metric increments are mm, cm & Meter.
The 510 features a Self-locking blade mechanism with a push button rewind.
The 510’s frame is ergonomically designed and is impact resistant.
Designed with a magnetic end hook for a single user sure lock, even at a distance.
This item has a dual scale - Imperial and Metric.
Imperial increments are 32nds, Inch & Feet.
Metric increments are mm, cm & Meter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEARWRENCH 1/2" Drive 6 Point Deep Metric Socket 16mm (80643)
- DEWALT 4-1/2" Bar Clamp, Nylon Handle and 1 1/2 in Throat Depth, 2 PK (DWHT83148)
- DEWALT Hose Assembly (5140027-25)
- TITAN Scrw Extrctor/Lft Drll Bit Set, 10 pcs. (16013)
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 16" (510-16)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 5m (510-5m)
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 26" (510-26)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 3m (510-3m)
- CRESCENT LUFKIN Lufkin W616 6 Ft. x 0.25 in. Tape Rule Yellow (6553986)
- KESON 16 ft Tape Measure, 1 in Blade (PG1816UB)
- BETA Engineer's scriber made of chrome-plated, hardened steel (016880300)
- Kapro Measuring and Layout Tools