Shop All Tape Measures
Kapro
510 Optivision Imperial Magnetic Tape Measure 26"
Mfr # 510-26
Zoro # G202668418
product price: $25.35
/ea
$25.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Plastic
- Belt Clip Yes
- Length 26"
- Features Magnetic End Hook, Auto-Locking Blade, Rewind Button, Vertical Scale, Horizontal Scale
- Height 9"
Product Information
- Brand Kapro
- MFR # 510-26
- Zoro # G202668418
- UPC # 739632723406
- Country of Origin China
- Category Tape Measures
Dimensions
Length | 26" |
Height | 9" |
Blade Width | 2.5" |
Blade Length | 5" |
Details
Material | Plastic |
Item | Tape Measure |
Belt Clip | Yes |
Features | Magnetic End Hook, Auto-Locking Blade, Rewind Button, Vertical Scale, Horizontal Scale |
Measurement Type | SAE |
Application | Construction, Carpentry, Layout, Framing, Plumbing, Home Improvement, DIY Projects |
Description
510 Optivision is one of the most reliable and useful Tape Measures in the industry. This version features a Dual colored, double-sided printing for quick and easy horizontal and vertical reading. It has a wide heavy-duty blade Nylon coated and abrasion resistant with a very long reach-out.
The 510 features a Self-locking blade mechanism with a push button rewind.
The 510’s frame is ergonomically designed and is impact resistant.
Designed with a magnetic end hook for a single user sure lock, even at a distance.
Imperial increments 16ths, Inch & Feet
The 510 features a Self-locking blade mechanism with a push button rewind.
The 510’s frame is ergonomically designed and is impact resistant.
Designed with a magnetic end hook for a single user sure lock, even at a distance.
Imperial increments 16ths, Inch & Feet
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSTITCH Spring, 115143 (115143)
- ROBERTS/Q.E.P. CO. Grout Sponge 24/Cs (70005-24)
- DRILLCO 1/2 X 21 SDS-MAX Masonry Drill (174F13221)
- DASCO PRO Chisel Floor 2-1/2X10 In Steel (472-0)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 5m (510-5m)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 3m (510-3m)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 8m (510-8m)
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 16" (510-16)
- JOHNSON LEVEL & TOOL 33 ft Tape Measure, 1 in Blade (1819-0033)
- US TAPE 300 in Adhesive Tape Measure, 3/4 in Blade (50011)
- SWANSON Swanson T0112 Speedlite Square; Gray; 8 in. (T0112)
- Kapro Tape Measures