Shop All Tape Measures
Kapro
510 Optivision Imperial Magnetic Tape Measure 16"
Mfr # 510-16
Zoro # G402668423
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 16"
- Measurement Type SAE
- Features Magnetic End Hook, Auto-Locking Blade, Rewind Button, Vertical Scale, Horizontal Scale
- Height 2.4"
- Blade Length 3"
Product Information
- Brand Kapro
- MFR # 510-16
- Zoro # G402668423
- UPC # 739632723413
- Country of Origin China
- Category Tape Measures
Dimensions
Length | 16" |
Height | 2.4" |
Blade Length | 3" |
Blade Width | 1.75" |
Details
Measurement Type | SAE |
Features | Magnetic End Hook, Auto-Locking Blade, Rewind Button, Vertical Scale, Horizontal Scale |
Item | Tape Measure |
Material | Rubber, Aluminum |
Application | Carpentry, Construction, Cabinetry, Plumbing, Home Improvement |
Description
510 Optivision is one of the most reliable and useful Tape Measures in the industry. This version features a Dual colored, double-sided printing for quick and easy horizontal and vertical reading. It has a wide heavy-duty blade Nylon coated and abrasion resistant with a very long reach-out.
The 510 features a Self-locking blade mechanism with a push button rewind.
The 510’s frame is ergonomically designed and is impact resistant.
Designed with a magnetic end hook for a single user sure lock, even at a distance.
Imperial increments 16ths, Inch & Feet
The 510 features a Self-locking blade mechanism with a push button rewind.
The 510’s frame is ergonomically designed and is impact resistant.
Designed with a magnetic end hook for a single user sure lock, even at a distance.
Imperial increments 16ths, Inch & Feet
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Spanner Wrench, Lug, 135-145mm (40 135-145)
- ECLIPSE TOOLS Hex Bit, 3/16", 1-15/16" L, 1/4" H (HX3/16X1-15/16)
- MILWAUKEE TOOL 1/4 in. Drive 5.5mm Metric 6-Point Socket with FOUR FLAT Sides (45-34-9031)
- MASTER APPLIANCE Heating Element 300 Deg F 220V (HAS-013K)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 5m (510-5m)
- KAPRO 510 Optivision Imperial Magnetic Tape Measure 26" (510-26)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 8m (510-8m)
- KAPRO 510 Optivision Imperial/Metric Magnetic Tape Measure 3m (510-3m)
- JOHNSON LEVEL & TOOL 25 ft Tape Measure, 1 in Blade (1819-0025)
- US TAPE 25 ft Oil Gauging Tape Measures, 1/2 in Blade (58946)
- URREA Stainless steel measuring tape 26ft (1598LSW)
- Kapro Tape Measures