Shop All Squares, Bevels, and Stair Gauges
Kapro
353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 12"
Mfr # 353-12
Zoro # G202669866
product price: $28.35
/ea
$28.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Cast Aluminum
- Width (In.) 5.9"
- Color Red, silver
- Height 0.75"
- Length (In.) 12"
Product Information
- Brand Kapro
- MFR # 353-12
- Zoro # G202669866
- UPC # 739632723826
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Width (In.) | 5.9" |
Height | 0.75" |
Length (In.) | 12" |
Length | 12" |
Details
Item | Square |
Material | Cast Aluminum |
Color | Red, silver |
Features | Permanently Etched, Retractable Ledge |
Markings | 10°, 15°, 22.5°, 30°, 45° , 50° |
Application | Layout and marking, construction |
Increments | 1/16", 1/32" |
Description
“The 353 LEDGE-IT Square is one of the most innovative additions to Kapro’s line of layout tools and is one of the most advanced squares to hit the market in recent years,”
It is a certified 90°durable square, designed for professionals. The 353 features a unique retractable ledge - support which is extremely useful for stabilizing it on any surface.
The 353’s handle is made of cast aluminum with three precision-milled surfaces, 45° and 30° cast-in handle platforms. The stainless-steel ruler has permanently etched gradation for long lasting accuracy. The first 4 inches are incremented 1/32 for fine and accurate measurements, extending to 1/16 of an inch for the remainder of the blade’s length.
The 353’s blade has marking holes at 10°, 15°, 22.5°, 30°, 45°, 50° and 60° for angle marking and includes openings every 1⁄4 inch for fluid and parallel pencil markings.
It is a certified 90°durable square, designed for professionals. The 353 features a unique retractable ledge - support which is extremely useful for stabilizing it on any surface.
The 353’s handle is made of cast aluminum with three precision-milled surfaces, 45° and 30° cast-in handle platforms. The stainless-steel ruler has permanently etched gradation for long lasting accuracy. The first 4 inches are incremented 1/32 for fine and accurate measurements, extending to 1/16 of an inch for the remainder of the blade’s length.
The 353’s blade has marking holes at 10°, 15°, 22.5°, 30°, 45°, 50° and 60° for angle marking and includes openings every 1⁄4 inch for fluid and parallel pencil markings.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Magnetic Torpedo Level, Aluminum, 9 in. (DWHT43003)
- INSIZE Dig Chamfer Gauge, Grad 0.0005", 0.01 mm (1180-63)
- MILWAUKEE TOOL 24 in L 3 in Cap. Aluminum Straight Pipe Wrench (48-22-7182)
- MILWAUKEE TOOL 3/8 in Drive Socket Set Metric, SAE 19 Pieces 6 mm to 24 mm , Chrome (49-66-6801)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 10" (353-10)
- KAPRO 305 Carpenter & Framing Square 12" (305-12)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8" (353-08)
- KAPRO 309 LEDGEND 12" Try & Mitre Square w/Stainless Steel Blade 1/16" (309-12)
- KAPRO 992 Digital T-Bevel (992)
- KAPRO 307 Try & Mitre Square w/Stainless Steel Blade 8" (307-08-TMS)
- BIG HORN Sliding T-Bevel (Adjustable) 10-1/2 Inch (19275)
- Kapro Measuring and Layout Tools