Shop All Squares, Bevels, and Stair Gauges
Kapro
309 LEDGEND 8" Try & Mitre Square w/Stainless Steel Blade 1/16"
Mfr # 309-08
Zoro # G302669827
product price: $6.85
/ea
$6.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Height 1.25"
- Application Marking in carpentry, plumbing, construction, home improvement, layout, DIY
- Markings 22.5°, 45°, 67.5° and 90°
- Features Permanently Etched, Hands-Free Ledge
Product Information
- Brand Kapro
- MFR # 309-08
- Zoro # G302669827
- UPC # 739632000095
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Height | 1.25" |
Width (In.) | 5.8" |
Length (In.) | 8" |
Length | 8" |
Details
Item | Square |
Material | Stainless Steel |
Application | Marking in carpentry, plumbing, construction, home improvement, layout, DIY |
Markings | 22.5°, 45°, 67.5° and 90° |
Features | Permanently Etched, Hands-Free Ledge |
Color | Red, silver |
Increments | 1/16" |
Description
The revolutionary 309 LEDGEND is a tough and accurate square, designed for professional usage with Kapro’s unique and innovative features.
The 309 has a high impact polymer handle with a unique support ledge which keeps the square in place for one handed marking.
The stainless-steel blade is permanently etched with inch and centimeter gradations. There are angle markings for beveling and framing at 22.5°, 45°, 67.5° and 90° angles which may be used using the marking point in the handle.
The 309 is certified 90° for reliable accuracy.
The 309 has a high impact polymer handle with a unique support ledge which keeps the square in place for one handed marking.
The stainless-steel blade is permanently etched with inch and centimeter gradations. There are angle markings for beveling and framing at 22.5°, 45°, 67.5° and 90° angles which may be used using the marking point in the handle.
The 309 is certified 90° for reliable accuracy.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Handwheel, DIN 950, D1= 315 mm, Bore D2= 0.875", Gray Cast Iron, Without Grip (K0671.0315XCV)
- EREM Tweezer, Fine Tip, Flat/Round, Economy (2ASASL)
- EUROBOOR Arbor MT3 - 3/4 inch Weldon without coolant (MC.3)
- URREA 1-1/16" Full polished 12-point combination wrench (1234)
- KAPRO Reliability and accuracy are guaranteed with this stainless steel T-Bevel (303)
- KAPRO 305 Carpenter & Framing Square 24" (305-24)
- KAPRO 444 Ergocast Rafter Square 7" (444-00)
- KAPRO 352 Combination Square w/Zinc Head & Stainless Steel Blade (352-12)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 8" (353-08)
- KAPRO 307 Try & Mitre Square w/Stainless Steel Blade 12" (307-12-TMS)
- JOHNSON LEVEL & TOOL Drywall Scoring Square (RTS24)
- Kapro Measuring and Layout Tools