Shop All Rulers and Straight Edges
Kapro
306 Aluminum Ruler w/Conversion Tables-1/16 & mm 12"
Mfr # 306-12
Zoro # G802668405
product price: $4.19
/ea
Sold in multiples of 2 for $8.38
$8.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length (In.) 13"
- Material Aluminum
- Width (In.) 1.38"
- Color Silver
- Features Screen Printing, UV Resistant
Product Information
- Brand Kapro
- MFR # 306-12
- Zoro # G802668405
- UPC # 739632721471
- Country of Origin China
- Category Rulers and Straight Edges
Dimensions
Length (In.) | 13" |
Width (In.) | 1.38" |
Height | 0.13" |
Length | 12" |
Details
Material | Aluminum |
Color | Silver |
Features | Screen Printing, UV Resistant |
Item | Ruler |
Application | Carpentry, Construction, Cabinetry, Plumbing, Home Improvement |
Increments | 1/16 in, mm |
Scale Accuracy | 0.7 mm/m |
Description
This basic staple of a ruler measures up. Made from anodized aluminum, markings are wear-resistant with a UV curve protective screen to provide long lasting measurements. The printed scale is accurate to 0.7 mm/m, and the ruler has a width of 3 cm (1.2”) and comes in lengths of 12" and 36".
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL SHOCKWAVE Lineman's 3/8 in. Drive 3/8 in. Hex Bit Socket (49-66-5152)
- VERMONT GAGE Go/No Go Set Plug Assy, 7/8-9 UNC 2A (371157050)
- MILWAUKEE TOOL 2-1/2" x 12" Diamond Premium Wet Core Bit Extension (48-17-4025)
- CRESCENT H.K. PORTER Cutter Head Assembly For 2H035, #5 (0513C)
- KAPRO 313 MEASURE MATE 32" The Ultimate Home-Improvement Tool (313-32)
- KAPRO 308 Aluminum Straight Edge - 1/16" 24" (308-24)
- KAPRO 314 Set & Match Ruler 36" (314-89-36)
- KAPRO 306 Aluminum Ruler w/Conversion Tables-1/16 & mm 36" (306-36)
- KAPRO 313 MEASURE MATE 12" The Ultimate Home-Improvement Tool (313-12)
- KAPRO 314 Set & Match Ruler 48" with Sliding Vials with English Graduations 1/8 (314-48)
- MITUTOYO Steel Rule, Flexible, 6 In, 32/64/50/100ths (182-202)
- Kapro Measuring and Layout Tools