Shop All Squares, Bevels, and Stair Gauges
Kapro
305 Carpenter & Framing Square 12"
Mfr # 305-12
Zoro # G702668413
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Features Anodized, Conversion & Rafter Markings
- Height 0.1"
- Width (In.) 8"
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Product Information
- Brand Kapro
- MFR # 305-12
- Zoro # G702668413
- UPC # 739632885586
- Country of Origin China
- Category Squares, Bevels, and Stair Gauges
Dimensions
Height | 0.1" |
Width (In.) | 8" |
Length (In.) | 12" |
Length | 12" |
Details
Item | Square |
Material | Stainless Steel |
Features | Anodized, Conversion & Rafter Markings |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Color | Black |
Increments | 1/16" |
Tolerance | 0.04"/12" |
Description
305 is a tough and accurate square, designed for professional usage. It features a high precision heavy duty stainless-steel blade with highly visible gradations for a multitude of job sites. Complete conversion and rafter tables are printed on the reverse side.
The 305 is also certified 90° for reliable accuracy.
The 305 is also certified 90° for reliable accuracy.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Adjustable Handle, Size: 5 5/8-11X35 Zinc, Black Satin, Comp: Steel (K0116.5A61X35)
- TESA BROWN & SHARPE Inside Micrometer, Range 1.200 to 1.400", 0.0001" (00881203)
- FEIN Electronics (30762560990)
- DEWALT 20V Cordless Rotaty Polisher; Variable Speed (DCM849B)
- KAPRO 307 Try & Mitre Square w/Stainless Steel Blade 8" (307-08-TMS)
- KAPRO 301 7" T-Bevel w/Stainless Steel Blade (301-01)
- KAPRO Reliability and accuracy are guaranteed with this stainless steel T-Bevel (303)
- KAPRO 352 Combination Square w/Zinc Head & Stainless Steel Blade (352-12)
- KAPRO 353 Ledge-It Try & Mitre Square w/Stainless Steel Blade 12" (353-12)
- KAPRO 444 Ergocast Rafter Square 7" (444-00)
- CRESCENT LUFKIN 6" Combo Square (L06CS)
- Kapro Measuring and Layout Tools