Shop All Box, I-Beam, and Torpedo Levels
Kapro
176 Maxpro Magnetic Heavy Duty 72" I-Beam w/45° Vial
Mfr # 176-82-72
Zoro # G302669841
$67.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.001"/"
- Color Silver
- Width 1"
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
- Magnetic/Nonmagnetic Magnetic
Product Information
- Brand Kapro
- MFR # 176-82-72
- Zoro # G302669841
- UPC # 739632723963
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 72" |
Width | 1" |
Height | 2.25" |
Details
Accuracy | 0.001"/" |
Color | Silver |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 3 |
Material | Aluminum |
Vial Type | Cylindrical |
Item | Level |
Type | I-Beam |
Description
The 176 MaxPro I-Beam leads the way in professional levels. Coming in an array of sizes to fit any job, the user is provided with unparalleled accuracy and ease of reading. Outfitted with our patented Plumb Site Dual-View vial, users are provided with the traditional side view of the plumb vial and the unique ability to view plumb from the front. Experience ease of reading with a top-down view of our vial, accurate at 1 mm/m. Best of all, the 176 features a magnetic bottom surface to ensure maximum accuracy and stability while leveling.
Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 176 MaxPro will get the job done right.
Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 176 MaxPro will get the job done right.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-GRADE TOOLS 1/4" Drive SAE, 8 pcs (19200)
- TAIKI Taiki 10" Jaw Boring Fixture (3900-4669)
- ZORO SELECT Alloy Steel Taper Tap, 5/8-18 (CCT1060-104)
- HHIP Mity-Mag Indicator Holder (4401-0042)
- KAPRO 176 Maxpro Magnetic Heavy Duty 32" I-Beam w/45° Vial (176-82-32)
- KAPRO 440-08 Line Level (440-08)
- KAPRO 105 Topgrade 48" Gradient Box Level w/Slope Measurements (105-48)
- KAPRO 150 Semi-professional 36" I-Beam w/Plumb Site (150-81-36)
- KAPRO 985 APOLLO Heavy-Duty 24" Magnetic Professional Box Level (985-41X-24M)
- KAPRO 175 MaxPro Heavy Duty 36" I-Beam w/45° Vial (175-82-36)
- KAPRO 985D DIGIMAN Professional 24" Magnetic Digital Level (985D-24B)
- Kapro Levels, Compasses, and Plumb Bobs