Shop All Box, I-Beam, and Torpedo Levels
Kapro
176 Maxpro Magnetic Heavy Duty 32" I-Beam w/45° Vial
Mfr # 176-82-32
Zoro # G602669855
product price: $36.55
/ea
$36.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Accuracy 0.001"/"
- Color Silver
- Width 1"
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
- Magnetic/Nonmagnetic Magnetic
Product Information
- Brand Kapro
- MFR # 176-82-32
- Zoro # G602669855
- UPC # 739632723871
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 32" |
Width | 1" |
Height | 2.25" |
Details
Accuracy | 0.001"/" |
Color | Silver |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Magnetic/Nonmagnetic | Magnetic |
Number of Level Vials | 3 |
Type | I-Beam |
Material | Aluminum |
Item | Level |
Vial Type | Cylindrical |
Description
The 176 MaxPro I-Beam leads the way in professional levels. Coming in an array of sizes to fit any job, the user is provided with unparalleled accuracy and ease of reading. Outfitted with our patented Plumb Site Dual-View vial, users are provided with the traditional side view of the plumb vial and the unique ability to view plumb from the front. Experience ease of reading with a top-down view of our vial, accurate at 1 mm/m. Best of all, the 176 features a magnetic bottom surface to ensure maximum accuracy and stability while leveling.
Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 176 MaxPro will get the job done right.
Its heavy duty aluminum frame, convenient ABS handle, and shock absorbing rubber end caps ensure the 176 MaxPro will get the job done right.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITEE-BITE PRODUCTS Fixture Grip with M5, 3/4in, PK2 (33075)
- MILWAUKEE TOOL 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (7DF42)
- DASCO PRO Guarded Brick Chisel, 3" Tip x 7" L (G435)
- PROTO Combination Wrench, SAE, 3/8" Head Sz (J1212HASD)
- KAPRO 176 Maxpro Magnetic Heavy Duty 72" I-Beam w/45° Vial (176-82-72)
- KAPRO 905D Condor Magnetic 72" Digital Level IP65 w/OPTIVISION (905D-72MB)
- KAPRO 985 APOLLO Heavy-Duty 24" Magnetic Professional Box Level (985-41X-24M)
- KAPRO 341 Mini Magnetic Post Level (341)
- KAPRO 770 EXODUS The Ruler in Levels 24" (770-42-24)
- KAPRO 995 VULCAN 48" Magnetic The next Generation in Box Levels (995-41X-48M)
- JOHNSON LEVEL & TOOL Magnetic Glo-View Torpedo Level, 9 In (1435-0900)
- Kapro Levels, Compasses, and Plumb Bobs