Shop All Box, I-Beam, and Torpedo Levels
Kapro
170 Samson Contractor Heavy Duty 24" I-Beam w/Pumb Site + 45° Vial
Mfr # 170-82-24
Zoro # G902669876
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Accuracy 0.001"/"
- Color Red
- Width 1"
- Features Plumb-Site Vial
Product Information
- Brand Kapro
- MFR # 170-82-24
- Zoro # G902669876
- UPC # 739632000682
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 1" |
Height | 2.4" |
Details
Accuracy | 0.001"/" |
Color | Red |
Features | Plumb-Site Vial |
Application | Carpentry, construction, cabinetry, plumbing, home improvement |
Magnetic/Nonmagnetic | Nonmagnetic |
Number of Level Vials | 3 |
Item | Level |
Type | I-Beam |
Material | Aluminum |
Vial Type | Cylindrical |
Number of Milled Surfaces | 2 |
Description
Kapro’s heavy-duty 170 Samson I-Beam is the tool of choice for the professional contractor. Its sturdy aluminum frame and shock absorbing rubber end caps withstand any harsh conditions on the job site. The Plumb Site Dual View feature allows you the standard view of the plumb vial in addition to a unique straight on reading. Read vials with ease and minimize street on your neck from any direction. Vials are covered to protect them from dust, debris or damage.
The 170 features 2 finely milled surfaces (up to 48") for high precision leveling and has a magnetic version with strong Rare-Earth magnets (170M).
The 170 24" has a version with a one 45° Plumb vial and one standard Plumb vial.
The 170 features 2 finely milled surfaces (up to 48") for high precision leveling and has a magnetic version with strong Rare-Earth magnets (170M).
The 170 24" has a version with a one 45° Plumb vial and one standard Plumb vial.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISKARS Aviation Snip Straight (710600-1001)
- EAZYPOWER Countersink Drill, PK4 (30047)
- PANAVISE IDC Assembly Press Kit, PanaPress (506)
- DRILLCO 5/16-18, HSS TAPS SETS - 2000 (20A120CS)
- KAPRO 105 Topgrade 24" Gradient Box Level w/Slope Measurements (105-24)
- KAPRO 985 APOLLO Heavy-Duty 78" Professional Box Level (985-41X-78)
- KAPRO 170 Samson Contractor Heavy Duty 24" Magnetic I-Beam w/Pumb Site (170-81-24M)
- KAPRO 246 Handy Pocket Level, 4-Inch (246)
- KAPRO 946M Smarty Magnetic Cast Pocket Level Optivision (946M)
- KAPRO 985D DIGIMAN Professional 24" Magnetic Digital Level (985D-24B)
- DIGI-PAS Torpedo Digital Level, 8L x 2W (DWL-200)
- Kapro Box, I-Beam, and Torpedo Levels