Shop All Box, I-Beam, and Torpedo Levels
Kapro
130 48" Project I-Beam Level
Mfr # 130-62-48
Zoro # G302638601
$18.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48"
- Accuracy 0.001"/"
- Color Silver
- Width 0.8"
- Features V-Groove
Product Information
- Brand Kapro
- MFR # 130-62-48
- Zoro # G302638601
- UPC # 739632866332
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48" |
Width | 0.8" |
Height | 2.1" |
Details
Accuracy | 0.001"/" |
Color | Silver |
Features | V-Groove |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Number of Level Vials | 3 |
Material | Aluminum |
Type | I-Beam |
Vial Type | Cylindrical |
Item | Level |
Description
This basic lightweight aluminum I-Beam level should be in everyone’s tool box. Available in two different sizes, 24” and 48”, the I-Beam level comes furnished with sturdy ABS end caps to stabilize the frame from rough force and prevent twisting. Depending on size, 2-3 cylindrical vials give the user an accurate measure that is easily read. Perfect for pipe or conduit, the 150 is designed with a V-groove base and convenient grip handle. Kapro vials come with a life-time accuracy guarantee, allowing you to feel confident in each and every job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Carbide End Mill, 1/4In, 4FL, Single, 3In (215-001023)
- DRILL AMERICA 1-1/8" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Number of Flutes: 2 (D/A3F1-1/8)
- KODIAK CUTTING TOOLS M3.5 X .6 High Speed Steel Thread Forming Roll Tap Metric TIN Coated (5563335)
- STANLEY PowerLock 8m/26 Ft. Classic Tape Measure (33-428THL)
- KAPRO 985 APOLLO Heavy-Duty 72" Magnetic Professional Box Level (985-41X-72M)
- KAPRO 987XL SATURN 72" (987-41X-72)
- KAPRO 176 Maxpro Magnetic Heavy Duty 72" I-Beam w/45° Vial (176-82-72)
- KAPRO 246 Handy Magnetic Pocket Level, 4-Inch (246M)
- KAPRO 771M TWIN Magnetic Heavy Duty Toolbox Level 6" (771-42X-6)
- KAPRO 905 CONDOR 72" Magnetic Professional Box Level with OPTIVISION Red (905-41-72M)
- JOHNSON MAGNETIC POCKET LEVEL (1721P)
- Kapro Box, I-Beam, and Torpedo Levels