Shop All Box, I-Beam, and Torpedo Levels
Kapro
105 Topgrade 48" Gradient Box Level w/Slope Measurements
Mfr # 105-48
Zoro # G102638658
product price: $50.79
/ea
$50.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 48"
- Accuracy <0.0005"/"
- Color Red
- Width 0.8"
- Application Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects
Product Information
- Brand Kapro
- MFR # 105-48
- Zoro # G102638658
- UPC # 739632256324
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 48" |
Width | 0.8" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Application | Construction, carpentry, layout, framing,m plumbing, home improvement, and DIY projects |
Number of Level Vials | 5 |
Item | Level |
Material | Aluminum |
Vial Type | Solid Acrylic |
Type | Box Beam |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Kapro 105 Topgrade Gradient Box Level is an all-surface leveling tool - it features vials that are pre-installed at 0%, 1% and 2% sloping (The 48" version has 2 additional vials at 0.5% and 1.5%) as well as a vertical plane. Instead of using gradient vial lines, it has a separate vial for each slope – Level, 0.5%, 1%, 1.5% and 2%.
The 105 Topgrade has sturdy, rubberized end caps, solid acrylic vials with an accuracy of 0.0005"/" and very high quality milled surface. If your work involves measuring slopes - you need this tool.
The 105 Topgrade has sturdy, rubberized end caps, solid acrylic vials with an accuracy of 0.0005"/" and very high quality milled surface. If your work involves measuring slopes - you need this tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 1-1/8" 12 pt SAE Socket, 12 Points (40836)
- BOSCH 8/10 TPI Reciprocating Saw Blade, 5 PK (RESM6X2)
- TEKTON 3/8 Inch Drive x 5/8 Inch Deep 12-Point Socket (SHD13216)
- ZORO SELECT End Mill, 1/4 in.4 Flutes, TiCN (203-001132)
- KAPRO 985 APOLLO Heavy-Duty 32" Professional Box Level (985-41X-32)
- KAPRO 724 Cast Toolbox Scafolders Level (724)
- KAPRO 985 APOLLO Heavy-Duty 24" Professional Box Level (985-41X-24)
- KAPRO 905 CONDOR 24" Magnetic Professional Box Level with OPTIVISION Red (905-41-24M)
- KAPRO 120 Ergocast Level (120-62-24)
- KAPRO 995 VULCAN 48" Magnetic The next Generation in Box Levels (995-41X-48M)
- JOHNSON LEVEL & TOOL Digital Laser Level/Angle Finder, Adj Arm (40-6065)
- Kapro Levels, Compasses, and Plumb Bobs