Shop All Box, I-Beam, and Torpedo Levels
Kapro
105 Topgrade 24" Gradient Box Level w/Slope Measurements
Mfr # 105-24
Zoro # G702638577
product price: $31.69
/ea
$31.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 24"
- Accuracy <0.0005"/"
- Color Red
- Width 0.8"
- Application Gradient/slope projects such as plumbing, landscaping.
Product Information
- Brand Kapro
- MFR # 105-24
- Zoro # G702638577
- UPC # 739632244321
- Country of Origin China
- Category Box, I-Beam, and Torpedo Levels
Dimensions
Length | 24" |
Width | 0.8" |
Height | 2" |
Details
Accuracy | <0.0005"/" |
Color | Red |
Application | Gradient/slope projects such as plumbing, landscaping. |
Number of Level Vials | 3 |
Material | Aluminum |
Vial Type | Solid Acrylic |
Item | Level |
Type | Box Beam |
Standards | VPA Certified |
Number of Milled Surfaces | 1 |
Description
Kapro 105 Topgrade Gradient Box Level is an all-surface leveling tool - it features vials that are pre-installed at 0%, 1% and 2% sloping (The 48" version has 2 additional vials at 0.5% and 1.5%) as well as a vertical plane. Instead of using gradient vial lines, it has a separate vial for each slope – Level, 0.5%, 1%, 1.5% and 2%.
The 105 Topgrade has sturdy, rubberized end caps, solid acrylic vials with an accuracy of 0.0005"/" and very high quality milled surface. If your work involves measuring slopes - you need this tool.
The 105 Topgrade has sturdy, rubberized end caps, solid acrylic vials with an accuracy of 0.0005"/" and very high quality milled surface. If your work involves measuring slopes - you need this tool.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO U-Wave Transmitter, Wireless SPC (02AZD730G)
- LYNDEX-NIKKEN Collet, 5C, 13mmin (520-013)
- KRAFT TOOL Countertop Darby, 28" (CC898)
- STAR ASIA 3-Pc 1/4 Dr Finger Grip Driv (11218)
- KAPRO 930 Smartcast Mason's 16" Level w/Optivision (930-16)
- KAPRO 985D DIGIMAN Professional 10" Magnetic Digital Level (985D-10)
- KAPRO 175 MaxPro Heavy Duty 36" I-Beam w/45° Vial (175-82-36)
- KAPRO 905 CONDOR 24" Professional Box Level with OPTIVISION Red (905-41-24)
- KAPRO 176 Maxpro Magnetic Heavy Duty 32" I-Beam w/45° Vial (176-82-32)
- KAPRO 995 VULCAN 48" Magnetic The next Generation in Box Levels (995-41X-48M)
- KAPRO 242-08 Magnetic Cross Level (242-08)
- Kapro Box, I-Beam, and Torpedo Levels