Shop All Disposable Suits & Coveralls
Kappler
Zytron 500 Vapor Total Encapsulating Suit, HazMat Model, Orange, 2X/3X
Mfr # Z5H583OR2X3X
Zoro # G210952646
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Kappler
- MFR # Z5H583OR2X3X
- Zoro # G210952646
- Country of Origin United States
- Category Disposable Suits & Coveralls
Description
Zytron 500 Vapor Total Encapsulating Suit. HazMat Model Rear Entry AquaSeal Gas-Tight Zipper, Double Storm Flaps with Hook & Loop Closure, Expanded View AntiFog Visor System with Additional FEP Overlay, Expanded Back, Attached Field Replaceable 2N1 Glove System, Attached Sock Booties with Splash Guards, 2 Exhaust Valves. Heat Sealed / Taped Seams. Color: Orange
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Danger Tag, Danger - Do Not Operate, Polyester, Write-On Surface, 5 3/4 in High, 3 in Wide, 25 Pack (65520)
- NMC Certified Forklift Driver Label, Pk25, Width: 2" (HH66R)
- SHOWA ATLAS Unisex Indoor/Outdoor Coated Gloves Assorted M 1 pair (3704CM-07.RT)
- SIGNMISSION Danger Sign-Machine Starts Automatically-10in x 14in OSHA, 14" H, DS-Machine Starts Automatically (DS-Machine Starts Automatically)
- KAPPLER Zytron 100XP Training Suit, Blue, L/XL, 6PK (Z1B556XPLGXL)
- KAPPLER Zytron 500 Chemical Protection Suit with Anti-Fog Visor Large/X-Large Charcoal (WPL922-LXL-CH)
- KAPPLER Zytron 100XP Hooded Coverall, LongNeck Respirator-Fit, Elastic Wrists, Boot Covers, Blue, S/M, 12PK (Z1S414XPSMMD)
- KAPPLER Zytron 100XP Hooded Coverall, LongNeck Respirator-Fit, Elastic Wrists, Boot Covers, Blue, 2X/3X, 12PK (Z1S414XP2X3X)
- KAPPLER Zytron 300 Level B/C Coveralls XX-Large/XXX-Large (WPL911-2X3X)
- KAPPLER Zytron 100XP Level B/C Coveralls XX-Large/XXX-Large (WPL908-2X3X)
- KLEENGUARD Coveralls Hooded Zip Front Elastic Wrist, 50 PK (67310)
- Kappler Disposable Clothing