Shop All Air Vents
Kaper Ii
Speedi-Grille Air Filter Return Air Grille 12in X 12in
Mfr # SG-1212 FG
Zoro # G608543159
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Speedi-grille filter air vent grille vent cover, 12 in x 12 in now there is innovation in a heating & air register grilles. Are you tired of juggling tools & screws, especially on a ladder to install register grille covers. How difficult is it to try & install a hvac register grille cover when you need three hands on only have two speedi-grille is designed to install hands free. You no longer have to hold grilles in place while trying start your trim mounting screws. Just slide your speedi-grille register grille cover in & the patent pending clip-design holds the speedi-grille in place leaving your hands free to install the trim mounting screws. Finish the job in seconds not minutes. The clips hold the speedi-grille in place & align the mounting holes perfectly to fit w/the innovative speedi-boot mud ring frame. This precise fit improves air flow & your comfort level. Speedi-grille filter is out of a durable all steel construction w/in fan shaped louvers and can hold up to a 2 in depth filter not included. It has a white paintable powder coat finish. Speedi-grille also comes in other sizes as and styles which includes floor, ceiling/sidewall and return air versions which are available on this web site. Speedi-grille stays in place & reduces frustration & headaches. You will be amazed at how easy installing speedi-grille is & how much time/labor you will save. Grille trim screws must be installed for secure installation. speedi-grille can be installed in a non-speedi-boot installation. features speedi-grille is speedi-grille provides hands free installation of your hvac register cover w/the patent pending speedi-clip design the clip-in design allows you to install trim mounting screws in seconds w/a screw driver or screw gun not minutes speedi-grille creates a precise fit every time w/speedi-boot to improve air flow & your comfort level speedi-grille filte
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JANDORF Fan Light Switch 3 Way (60305)
- SAS SAFETY PURE-AIR Replacment FILTER UNIT (SA2001-50)
- BOILERSOURCE Fiberglass Tape, Plain, w/ PSA, 1/4 in Thick, 1 in Width, 50 ft Length (FTPI-PSA-004-016)
- SOLER & PALAU Halogen Vent Light, Plastic and Metal (VLH-100)
- KAPER II Speedi-Grille Ceiling Or Wall Register With 2 Way Deflection 8in X 14in (SG-814 CW2)
- KAPER II Speedi-Grille Return Air Grille Vent Cover 30in X 8in (SG-308 RAG)
- TACO Air Separator, 150psi, 240, Automatic (49-125T-2)
- AIR-VENT Air Vent 54703 Automatic Gable Shutter - White (102319)
- BELL & GOSSETT Automatic Steam Vent (41)
- HONEYWELL Fv180 1/8" Automatic Air Vent (FV180)
- DESIGNS OF DISTINCTION 11.75"W Linear Style Toe Kick Vent - Red Oak (01992210AK1)
- Kaper Ii Air Vents